特性防水・難燃材質電池フタ:難燃性ABS樹脂(UL94V-0 主成分)、サイドグリップ:エラストマ、落下防止ビス(ナベM2.5×8)/取付ビス(ナベM2.5×10):ステンレス SUS304、電池端子:真ちゅう使用温度範囲(℃)-10~60表面処理電池フタ:シボ、電池端子:ニッケルメッキ保護等級IP67締付トルク(N・m)カバー:0.2~0.3材質(カバー)上/下:難燃性ABS樹脂(UL94V-0 主成分)材質(Oリング)シリコンゴム材質(ガスケット)シリコンゴムRoHS指令(10物質対応)対応表面処理(カバー)上/下:シボ