カテゴリ
- パソコン/周辺機器(13)
- 電気材料(4)
- 制御機器(2)
- コンプレッサー・空圧機器・ホース(1)
- 事務用品(1)
- 学童・教育用品(1)
絞り込み
ブランド
エコロジープロダクト
「wonpro」の検索結果

プラグが変形!海外用電源プラグマルチタイプ
YAZAWA(ヤザワコーポレーション)¥2,498税込¥2,7481個当日出荷海外で日本の電気製品を使うための変換プラグです。 A・C・O・BF・SEの5タイプのコンセント形状に対応しています。色ホワイト質量(g)37コンセント形状Aタイプ定格入力電圧(V)250寸法(幅W×高さH×奥行D)(mm)36×182×48定格入力電流(A)10アズワン品番65-0526-46プラグ形状A、C、O、BF、SERoHS指令(10物質対応)対応使用可能国アメリカ、カナダ、グアム、サイパン、台湾、イタリア、ドイツ、フランス、インドネシア、韓国、オーストラリア、ニュージランド、イギリス、アルゼンチン、香港、シンガポール、 イタリア、オランダ、スイス、スペイン、ドイツ、フランス、メキシコ、インドネシア、韓国など
海外電源変換アダプタ エレプラグW
サンワサプライ(5件のレビュー)¥1,498税込¥1,6481個当日出荷渡航先の国に合わせた海外電源変換アダプタです。 メス口が全世界対応のため、海外の電源プラグを変換することもできます。色パープルコンセント形状A/C/CB/SE/O/BF/B3/B定格入力電圧(V)250定格入力電流(A)10
日本専用マルチタイプ電源変換アダプタ
サンワサプライ¥969税込¥1,0661個当日出荷世界中の電源コンセントプラグが使用可能。海外の電気製品を日本で使いたい人に最適。質量(g)35寸法(幅W×奥行D×高さH)(mm)36×47×36プラグ2P適合プラグ(タイプ)BF、B3、C、CB、SE、O、O2
海外用マルチ変換タップ 3個口
YAZAWA(ヤザワコーポレーション)(2件のレビュー)¥1,998税込¥2,1981個当日出荷タイプA、C、O、BF、SEの5タイプのコンセント形状に対応しています。 電圧も240Vまで対応しており、世界の主要な国々で使用することができます。色白質量(g)約184コンセント形状Aタイプコード長さ(m)1定格入力電圧(V)AC100~240口数3個口寸法(幅W×高さH×奥行D)(mm)約45×100×23定格入力電流(A)7プラグ形状A、C、O、BF、SEプラグタイプA、C、O、BF、SEタイプRoHS指令(10物質対応)対応使用可能国アメリカ、カナダ、グアム、サイパン、台湾、イタリア、ドイツ、フランス、インドネシア、韓国、オーストラリア、ニュージランド、イギリス、アルゼンチン、香港、シンガポール、 イタリア、オランダ、スイス、スペイン、ドイツ、フランス、メキシコ、インドネシア、韓国など
電源変換アダプタ
サンワサプライ¥1,998税込¥2,1981個当日出荷世界中の電源コンセントプラグが使えます。 インバウンドユーザー向け、海外の電気製品を日本で使いたい人向けに最適な変換アダプタです。 定格容量は13Aまで対応となっており、合計1300Wまでの電化製品が使用できます。 世界初のマルチタイプPSE対応変換アダプタこれ一つあれば7種類のプラグ形状(BF/B3/C/CB/SE/O/O2)を日本Aタイプに変換できます。 マルチタイプとしては世界初のPSE対応電源変換アダプタです。 海外から日本への旅行者向け、海外の電気製品を日本で利用する場合に使えます。 ネジで仮固定できる穴があるので、設置した状態で仮固定したい場合に便利です。仕様【絶縁キャップ】なし材質ポリカーボネート(難燃材)形状【海外プラグ】2P、【海外差込口】O2タイプ/Cタイプ/CBタイプ/SEタイプ/B3タイプ/BFタイプ/Oタイプ適合規格電気用品安全法(PSE)技術基準適合品定格容量13A125V合計1300Wまでシャッターなし適合地域日本国内のみ差込口ノーマルタイプ×1個口RoHS指令(10物質対応)対応
海外用電源プラグBタイプ
YAZAWA(ヤザワコーポレーション)¥299税込¥3291個当日出荷電気製品や変圧器のプラグ形状を海外のコンセントに合わせたい時に使用します。色ホワイト質量(g)約16コンセント形状Aタイプ定格入力電圧(V)250寸法(幅W×高さH×奥行D)(mm)36×46×15定格入力電流(A)6アズワン品番65-0526-75プラグ形状BタイプRoHS指令(10物質対応)対応使用可能国オランダ・中国・ミャンマー・モンゴル、インドなど
アダプター(さし込み口変換アダプター)
アメリカン電機(15件のレビュー)¥1,198税込¥1,3181個当日出荷既に設置されている器具のさし込み口形状を変換します。仕様極配置:引掛形→平刃形色白極数接地形2P(2P・3WGND)定格電圧(V)125定格電流(A)15
海外用マルチ変換プラグUSB付2A
YAZAWA(ヤザワコーポレーション)¥2,098税込¥2,3081個当日出荷大人気HPM4の2Aタイプがついに登場。iPadやタブレット端末も充電できます。 5タイプのコンセントに対応しているので、渡航先でもお手持ちの電化機器が使えます。色ホワイト質量(g)約97コンセント形状Aタイプ定格入力電圧(V)100~240寸法(幅W×高さH×奥行D)(mm)約50×90×30定格入力電流(A)6プラグ形状A、C、O、BF、SEプラグタイプA、C、O、BF、SEタイプRoHS指令(10物質対応)対応使用可能国アメリカ、カナダ、グアム、サイパン、台湾、イタリア、ドイツ、フランス、インドネシア、韓国、オーストラリア、ニュージランド、イギリス、アルゼンチン、香港、シンガポール
海外用電源プラグSEタイプ
YAZAWA(ヤザワコーポレーション)¥299税込¥3291個当日出荷海外への出張や旅行の必需品です。 電気製品や変圧器のプラグ形状を海外のコンセントに合わせたい時に使用します。質量(g)約16寸法(幅W×高さH×奥行D)(mm)36×46×15アズワン品番65-0526-79プラグ形状海外 - SEタイプRoHS指令(10物質対応)対応定格入力250V6A使用可能国ドイツ・フランス・スペイン・オランダ・中国・韓国など
海外用電源プラグB3タイプ
YAZAWA(ヤザワコーポレーション)¥459税込¥5051個当日出荷海外への出張や旅行の必需品です。 電気製品や変圧器のプラグ形状を海外のコンセントに合わせたい時に使用します。質量(g)約35寸法(幅W×高さH×奥行D)(mm)36×49×36アズワン品番65-0526-80プラグ形状海外 - B3タイプRoHS指令(10物質対応)対応定格入力250V10A使用可能国イギリス・インドネシア・南アフリカ共和国・中国・香港など
海外用電源プラグO2タイプ
YAZAWA(ヤザワコーポレーション)¥459税込¥5051個当日出荷海外への出張や旅行の必需品です。 電気製品や変圧器のプラグ形状を海外のコンセントに合わせたい時に使用します。質量(g)約29寸法(幅W×高さH×奥行D)(mm)36×49×36アズワン品番65-0526-81プラグ形状海外 - O2タイプRoHS指令(10物質対応)対応定格入力250V10A使用可能国中国
海外用電源プラグOタイプ
YAZAWA(ヤザワコーポレーション)(1件のレビュー)¥299税込¥3291個当日出荷海外への出張や旅行の必需品です。 電気製品や変圧器のプラグ形状を海外のコンセントに合わせたい時に使用します。色ホワイト質量(g)約12コンセント形状Aタイプ定格入力電圧(V)250寸法(幅W×高さH×奥行D)(mm)36×46×15×15定格入力電流(A)6アズワン品番65-0526-77プラグ形状OタイプRoHS指令(10物質対応)対応使用可能国オーストラリア・フィジー・ニュージーランド・中国など
見るみるISO 9001-イラストとワークブックで要点を理解
日本規格協会¥1,000税込¥1,1001冊7日以内出荷第1章ISO9001とは、リスク・機会とは(ISO9001とは?;なぜ標準化を進めるか?;リスクと機会); 第2章見るみるQモデル(ISO9001品質マネジメントシステムモデル); 第3章ISO9001の重要ポイントとワークブック(組織の状況(Contextoftheorganization);リーダーシップ(Leadership);計画(Planning);支援(Support);運用(Operation);パフォーマンス評価(Performanceevaluation);改善(Inprovement)); 第4章見るみるQ資料編(プロセスアプローチ;SWOT(スウォット)分析の事例;品質目標事例集;ヒューマンエラー;内部監査の準備作業の重要ポイント;各部門とISO9001要求事項の関連(製造業の参考事例);自社・組織のISO年間活動スケジュール)分類専門判型A5ページ数118ジャンル工学工業総記著者名深田博史寺田和正寺田博初版年月2016年06月
QWIIC 12BIT 4CHANNEL ADS1015
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。A lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.。We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.。Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic 12-Bit ADC Hookup Guide。Features。ADS1015。Operating Voltage(VDD):2.0V-5.5V。(Note:When powering with a Qwiic cable, the input range is only 3.3v)。Operating Temperature:-40℃ to 125℃。Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty Cycling。Analog Inputs:Measurement Type:Single-Ended(Default)。Input Voltage Range:GND to VDD。Full Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)。Resolution:12-bit(Differential)or 11-bit(Single-Ended)。LSB size:0.125mV - 3mV(Default:1 mV)。Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)。Current Consumption(Typical):150μA-200μA。I2C Address:0x48(Default), 0x49, 0x4A, or 0x4B。Screw pin terminals for solderless connection to voltage sources。Four unique I2C addresses:0x48。0x49。0x4A。0x4B。2x Qwiic connection ports。Onboard 10K trimpotアズワン品番67-0360-13