ワイヤレスチューナーユニットTOA3日以内出荷
水晶制御PLLシンセサイザー方式による800 MHz帯デジタルワイヤレスチューナーWT-D1812,WT-D1814専用のプラグイン型ダイバシティチューナーユニットです。チューナーパネル設定スイッチの操作による30波の周波数設定、10ch/15chモードの切り換え、および10パターンのコード設定により、15チャンネル同時使用の他、近接エリア間での同一チャンネルの使用にも対応しています。
仕様【ダイバシティ方式】デジタルトゥルーダイバシティ方式、【同時使用本数】15本(15chモード)/10本(10chモード)/6本(アナログ併用時)、【コード設定】10パターン切換付属品カラーマーク(15種類)×1材質表面処理鋼板質量(g)190使用温度範囲(℃)-10~50電源(V)DC10出力0dB(※2)(0dBFS入力時負荷4.7kΩ以上)寸法(幅W×高さH×奥行D)(mm)60×25×138.6(ハーネス部を除く)消費電流(mA)100以下S/N比92dB以上(Aカーブ使用)(※1)歪率(%)0.5以下受信周波数806.125~809.750MHz(30波のうち1波)受信方式スーパーヘテロダイン方式インピーダンス(Ω)50(アンテナ入力)受信感度24dBμV以下(ビットエラーレート1E-5以下)発振方式水晶制御PLLシンセサイザー方式(局部)使用湿度範囲(%RH)30~85(ただし結露のないこと)