適合機種形XW2D-40C6タイプノーマル配線定格電圧(V)AC125/DC24耐電圧AC500V 1min.(リーク電流1mA以下)定格電流(A)1材質(ハウジング)ガラス入りPBT樹脂(UL94V-0)絶縁抵抗(MΩ)100以上(DC500Vにて)使用周囲温度(℃)-25~80接触抵抗(mΩ)20以下(20mV以下、100mA以下にて)材質(ケーブル)AWG28材質(カバー)ガラス入りPBT樹脂(UL94V-0)材質(コンタクト)リン青銅(接触部・圧接部)色(カバー)黒色表面処理(コンタクト)ニッケル下地金メッキ(0.15μm)(接触部)、ニッケル下地錫メッキ(2.0μm)(圧接部)表面処理(ケーブル)シールドあり色(ハウジング)黒色