汎用超小型調整器(流量計2連式)ヤマト産業当日出荷
圧力設定式なのでボンベバルブを開くと同時に使用できます。精度の高いダイアフラム式安全弁を内蔵していますので異常昇圧に対しても安全です。流量計2連式タイプです。
用途シールドガス容器取付用仕様●フィルタ粗さ(μm):40●二次側設定圧力(MPa):0.4±0.1●入口接続:W22-14(右)袋ナット(P)●出口接続:Φ8ホース口(M12×1.0(右)オネジ)材質本体:真鍮(C3604B)/ダイアフラム:NBR(ピストンOリング)/弁材:PTFE/その他:C3604B質量(kg)1.6最大流量(L/min)P1=3MPa以上 25+25使用温度(℃)-10~40使用ガスアルゴン一次側圧力(MPa)2~15標準流量(L/min)25