カテゴリ
- 学童・教育用品(7)
- 制御機器(6)
- 測量用品(土木/建設)(4)
- バッテリー・電装(2)
- カー用品(2)
- 空圧工具(2)
- 測定用品(1)
絞り込み
ブランド
エコロジープロダクト

MicroMod ZED-F9P搭載 GNSSキャリアボード
SPARKFUN¥85,980税込¥94,5781個10日以内出荷仕様●タイプ:組込み(完成機能)●カテゴリ:GPS●機能:-●使用IC/部品:-●プラットフォーム:MicroMod●タイプ:組込み(完成機能)アズワン品番68-2101-21
SparkFun GPS-RTK2 Board - ZED-F9P Qwiic
SPARKFUN¥82,980税込¥91,2781個33日以内出荷Description。With GPS you are able to know where you are, where you're going, and how to get there anywhere on Earth within 30 seconds. This means the higher the accuracy the better! GPS Real Time Kinematics(RTK)has mastered dialing in the accuracyアズワン品番67-0423-75
SPRESENSE GNSS Add-onボード
SONY(ソニー)¥9,980税込¥10,9781個当日出荷低消費電力でありながら、GPS受信機能とハイレゾリューション・オーディオコーデックを搭載したIoT向けボードコンピュータ「SPRESENSEメインボード」用の拡張基板です。L1帯及びL5帯によるデュアルバンドの位置測位を実現するソニーセミコンダクタソリューションズ製のGNSS受信LSI「CXD5610GF」を搭載しています。 地面や近距離にある建造物などからの反射などの厳しい環境下においても、高精度で安定的な測位ができます。測位衛星システム:GPS(L1C/A、L5),GLONASS(L1OF),BeiDou(B1I、B1C、B2a),Galileo(E1 CBOC、E5a),QZSS(L1C/A、L1S、L5),SBAS(L1),NavIC(L5))仕様●GNSS受信感度:コールドスタート時:-149 dBmホットスタート時:-165 dBmトラッキング時:-167 dBm●NSS 受信 LSI:CXD5610GF●アンテナコネクタ:U.FL●初期位置算出時間:コールドスタート時:約24秒ホットスタート時:約1秒寸法(mm)33.0 x 20.6電圧(V)IO:DC 1.8周波数L1/L5インターフェース【制御】2C:2pin、割り込み:1pinアンテナ外部アンテナRoHS指令(10物質対応)対応
GPSアンテナ
Panasonic(パナソニック)¥5,998税込¥6,5981個4日以内出荷用途パナソニックGorilla(ゴリラ)用別売アクセサリー適合710VD、510VD、700FVD、600FVD、410D、300Dコード長さ(m)2.9接続端子MCX
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。The SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.。U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!。The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.。This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Get Started With the SparkFun NEO-M9N GPS Guide。Features。Integrated SMA connector for use with antenna of your choice。92-Channel GNSS Receiver。1.5m Horizontal Accuracy。25Hz Max Update Rate(four concurrent GNSS)。Time-To-First-Fix:Cold:24s。Hot:2s。Max Altitude:80,000m。Max G:≦4。Max Velocity:500m/s。Velocity Accuracy:0.05m/s。Heading Accuracy:0.3 degrees。Time Pulse Accuracy:30ns。3.3V VCC and I/O。Current Consumption:~31mA Tracking GPS+GLONASS。Software Configurable。Geofencing。Odometer。Spoofing Detection。External Interrupt。Pin Control。Low Power Mode。Many others!。Supports NMEA, UBX, and RTCM protocols over UART or I2C interfacesアズワン品番67-0423-87
SparkFun MicroMod ATP Carrier Board
SPARKFUN¥6,298税込¥6,9281個33日以内出荷Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.アズワン品番67-0423-18
GPS測量用 MGサテライトポール 2m
マイゾックス¥5,198~税込¥5,718~1個3日以内出荷から4日以内出荷別売のスカイレッグ360との組合わせで最大5m超の設置が可能。 取付も簡単な平地測量用。アンテナトリングルが取付可能。用途GNSSアンテナの固定
バイポッド
マイゾックス¥2,398~税込¥2,638~1個3日以内出荷ポールを入れて三脚となり、ポール上部にあるボタンを押すとそれぞれのポールが伸縮する。 2脚なのでポールを支点に測点への設置が正確かつ素早い。 自動追尾用の360°プリズム使用時に便利で、RTK測量GNSS測量に便利。 21~38mmΦのポールに対応。用途BIP-180用交換部品
タジマGNSS-V20T(バイポッド・RTKポール付属)
タジマツール(TJMデザイン)¥729,800税込¥802,7801台翌々日出荷マルチGNSS対応で受信・観測速度、精度UP。初めてでも簡単に現場基準点が打てる。専用アプリ「タジマGNSS」で操作 ※AndroidTMスマートフォンが必要です。計測作業がスムーズ 傾斜補正機能搭載。小型軽量・堅牢ボディIP67。厳選機能:現場内に基準点を作る・現況観測する・杭打ちする・CAD図面に測定結果を落とし込む。RTKポール、バイポッド標準付属用途測量用GNSS質量(g)800(充電池込み)外形寸法(mm)Φ132×67消費電力(W)3.2電源内蔵リチウムイオン充電池3.7V、6300mAh、USBポートより給電(5V)精度リアルタイムキネマティック(RTK)測位:水平8mm+1ppm RMS / 垂直15mm+1ppm RMS、スタティック測位:水平2.5mm+0.5ppm RMS / 垂直5mm+0.5ppm RMSチャンネル数800ch / GPS・QZSS・Galileo・GLONASS・BeiDou連続使用時間(時間)RTK測位:12、スタティック測位:15防塵防水性能IP67耐衝撃性コンクリート上への自然落下1.2m、2mのポールでの転倒クリア動作温度(℃)-30~+70保管温度(℃)-40~+80インターフェイスWi-Fi(2.4GHz 802.11a/b/g/h))、Bluetooth(Ver4.2/2.1+EDR, 2.4GHz))、USB(Type-C 2.0)ストレージ8GB内蔵ストレージ
2周波RTK-GNSS受信機GEO WALKER
マイゾックス¥459,800税込¥505,7801個3日以内出荷cmレベルの測位が可能なエントリーモデル機 複数の衛星測位システム対応でより安定した測位精度を実現。 ネットワーク型RTK対応。一台のみでも高精度に計測可能。 IP66を実現。雨天でも問題なく使用可能。 ポールと合わせても2kg以下で、持ち運びがし易く疲れにくい。仕様【DMP】加速度・ジャイロ・磁気センサー 各3軸、参考傾斜補正誤差 <5° 約3cm <10° 約5cm(メーカー試験参考値)、【受信機タイプ】マルチバンドGNSS高精度受信機、184-channel u-blox F9P Engine、GPS L1C/A L2C、GLONASS L1OF L2OF、Galileo E1B/C E5b、BeiDou B1l B2l、QZSS L1C/A L1S L2C、【更新レート】RTK 最大20Hz、【位相中心】水平:5/8インチネジ中心、垂直:本体底面ネジ穴より上方向に+88mmセット内容GEO WALKER本体、充電式ニッケル水素電池(単3形)12本、充電器2台(1台につき4本同時充電可能)、ハードキャリーケース、クイックスタートガイド、保証書本体寸法(mm)188×163×100(取付部含む)本体質量(kg)約1(電池含む)正確度水平位置:SBAS 1.0m CEP、RTK 1cm+1ppm×D CEP、垂直位置:RTK 1cm+1ppm×D CEP連続使用時間(時間)約9保証期間1年(日本国内限定。アクセサリは保証対象外です。)防塵防水性能IP66相当(電池ボックスロック時)Bluetooth4.2適合周波数1559-1606MHz/1197-1249MHzWi-Fi802.11 b/g/n 2.4GHz
補修用フィルムアンテナ(GPSフィルム用)
アークヒル(3件のレビュー)¥2,398税込¥2,6381枚当日出荷パイオニア・富士通テン・トヨタ純正ナビに対応。コネクター貼付テープ付。寸法(mm)(フィルム)122×78
IoT向けスマートセンシングプロセッサ搭載ボード SPRESENSE メインボード
SPRESENSE¥7,898税込¥8,6881個欠品中SPRESENSE(スプレッセンス)は、低消費電力でありながら、GPS受信機能とハイレゾリューション・オーディオコーデックを搭載したIoT向けボードコンピュータです。例えば、GPSと高機能プロセッサを活用したドローンや、ハイレゾリューションオーディオの再生・録音、内蔵フルデジタルアンプを活用したスマートスピーカ端末、低消費電力を活かした定点撮影カメラなど、IoTを今まで以上にスマートで高度なものにしていきます。詳細。GNSS機能の搭載。GPS/GLONASSをサポートし、世界各地で高精度な位置情報の取得が可能。充実したボイス/オーディオ機能。マイク入力は最大8chをサポートし、192kHz/24ビットのハイレゾ音源の録音・再生など。 本格的なオーディオ用途に活用可能。低消費電力。スマートセンシングプロセッサにFD-SOI(完全空乏型シリコンオンインシュレーター)を採用し、。動作電圧を下げることで、低消費電力を実現寸法(mm)50.0×20.6インターフェースカメラ:8ビットパラレルメモリーSRAM:1.5MB、フラッシュメモリー:8MB使用CPUARM Cortex-M4F 6個搭載端子アナログ端子:2ch (0.7V レンジ)入出力デジタル入出力:GPIO, SPI, I2C, UART, PWM, I2Sクロック周波数最大156MHzGPSGPSチップアンテナ搭載(GPS, GLONASS)
SparkFun GPS Breakout - NEO-M9N, Chip Antenna Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。The SparkFun NEO-M9N GPS Breakout with on-board chip antenna is a high quality GPS board with equally impressive configuration options. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from tアズワン品番67-0423-81
Multi-Band Magnetic MountAntenna-5m
SPARKFUN¥33,980税込¥37,3781個33日以内出荷Description。The ANN-MB-00 GNSS multiband antenna is extremely unique from other GNSS/GPS antennas in that it is designed to receive both the classic L1 GPS band and the newly launched(started in 2005)L2 GPS band. Additionally, the ANN-MB-00 from u-blox is extremely well built with both a magnetic base with mounting holes for additional anchoring for the harshest environments.。Designed for the latest u-blox F9 platform--including the ZED-F9P module--it provides a fast, easy, and reliable multi-band antenna solution but can be used with any GPS/GNSS receiver that can benefit from the L1/L2 dual reception.。This antenna supports GPS, GLONASS, Galileo, and BeiDou and includes a high-performance multi-band RHCP dual-feed patch antenna element, a built-in high-gain LNA with SAW pre-filtering, and a 5m SMA cable.。Features。Frequency:L1 Band:1559-1606MHz。L2/L5 Band:1197-1249MHz。Peak gain(over 15cm diameter ground plane):L1 Band:3.5dBic。L2/L5 Band:0-2.0dBic。VSWR:max. 2。Bandwidth:min. 200MHz。Impedance:50 Ohm。Polarization RHCP。Supports GPS, GLONASS, Galileo, and BeiDou。5m coaxial cable with SMA connector。Magnetic base, fixed installation option(screw mount, 2×M4 screws)。Dimensions:60.0mm×82.0mm×22.5mm。Weight:175g(including cable)アズワン品番67-0372-23
SparkFun RTK Surveyor
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.アズワン品番67-0423-95
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら