カテゴリ
- コンプレッサー・空圧機器・ホース(21)
- バイク純正部品(4)
- 自動車補修部品(3)
- 制御機器(2)
- バイク部品(1)
- 空調・照明・電設資材(1)
- 電気材料(1)
- 自動車純正部品(1)
絞り込み
ブランド
エコロジープロダクト
「zl 112 a」の検索結果

ZL1 - 多段エジェクタ/最大吸込流量 : 100L/min (ANR)
SMC¥16,980~税込¥18,678~1個当日出荷から15日以内出荷最大吸込流量100/300/600L/min(ANR)の3タイプを用意 空気消費量90%削減(ZL3、ZL6の場合) 質量最大60%削減[ZL1:180g→ZL112(従来品):450g] 3段ディフューザ構造採用(ZL1の場合メーカー比) 吸込流量250%向上 3種類の真空圧力検出部 工具不要!メンテナンス工数の削減が可能
ZL1 Series 多段エジェクタ
SMC¥44,980税込¥49,4781個21日以内出荷その他【供給(P)ポート】Φ6【真空(V)ポート】Φ12 【真空用圧力ゲージの単位表記】kPaリード線取出方法M形プラグコネクタ リード線付(長さ300mm)定格電圧(V)DC24単位SI単位固定(kPa)排気方式サイレンサ排気出力仕様NPNオープンコレクタ2出力+アナログ電流出力リード線コネクタ付リード線(5芯リード線、長さ2m)RoHS指令(10物質対応)対応マニュアルノンロックプッシュ式供給弁・破壊弁の組合わせ供給弁(N.C.)、破壊弁(N.C.)サージ電圧保護回路ランプ・サージ電圧保護回路付真空圧力検出部真空用デジタル圧力スイッチ
ZL1 Series 多段エジェクタ バルブ付 真空用圧力スイッチ(ZSE20A)仕様
SMC¥47,980税込¥52,7781個21日以内出荷リード線取出方法L形プラグコネクタ リード線付(長さ300mm)定格電圧(V)DC24単位SI単位固定(kPa)排気方式サイレンサ排気出力仕様NPNオープンコレクタ2出力+コピー機能リード線コネクタ付リード線(5芯リード線、長さ2m)RoHS指令(10物質対応)対応マニュアルプッシュターンロック式ドライバ操作形供給弁・破壊弁の組合わせ供給弁(N.C.)、破壊弁(N.C.)サージ電圧保護回路ランプ・サージ電圧保護回路付供給(P)・真空(V)ポート/ワンタッチ管継手接続サイズ供給(P)ポート:Φ6,真空(V)ポート:Φ12 真空用圧力ゲージの単位表記:kPa真空圧力検出部真空用デジタル圧力スイッチ
ZL112 - 多段エジェクタ(ZL112P)
SMC¥39,980税込¥43,9781個9日以内出荷3段ディフューザ構造により吸込流量増加 デジタル真空スイッチ、真空圧力計等の機能の選定が可能ねじの種類排気ポート(EXH ポート排気のみ):(-) Rc1/2排気方式(P) ポート排気エア排気ポートサイズEX(-)Rc1/2エジェクタ排気形式(P)ポート排気
金属センサー感知可能バンド(ポリプロピレン)
PANDUIT(パンドウイット)(2件のレビュー)¥3,198~税込¥3,518~1袋(100本)ほか当日出荷金属を混ぜた特殊な材質で成形されており、金属センサーによって感知することができる特徴を持っています。明瞭で判別しやすい青色のため、工場などの製造環境で目立ちやすく、視認性に優れています。明耐薬品性・耐熱性に優れたポリプロピレン製で、熱湯やスチームによる洗浄、強アルカリや酸性の洗浄剤に対しても強い耐性を維持します。用途電線、ケーブル固定、結束。仕様屋内用材質ポリプロピレン(PP)色ダークブルー使用温度範囲(℃)-60~115規格UL規格品
Z Series(ZH13)
SMC¥1,698~税込¥1,868~1個当日出荷から11日以内出荷ボックス形にノズル呼び径:Φ1.5、Φ1.8、Φ2.0追加[New] 小型・軽量 全長:最大11%減(直接配管形) ポート高さ:最大25%減(直接配管形) 容積:最大39%減(ボックス形) 4種類の取付方法 サイレンサ/標準ブラケットを用意ノズル径(Φmm)1.3
ZL3 - 多段エジェクタ/最大吸込流量 : 300L/min (ANR)
SMC¥44,980~税込¥49,478~1個3日以内出荷から11日以内出荷最大吸込流量100/300/600L/min(ANR)の3タイプを用意 空気消費量90%削減(ZL3、ZL6の場合) 質量最大60%削減[ZL1:180g→ZL112(従来品):450g] 3段ディフューザ構造採用(ZL1の場合メーカー比) 吸込流量250%向上 3種類の真空圧力検出部 工具不要!メンテナンス工数の削減が可能
ZL112 - 多段エジェクタ(ZL112PT)
SMC¥19,980税込¥21,9781個9日以内出荷3段ディフューザ構造により吸込流量増加 デジタル真空スイッチ、真空圧力計等の機能の選定が可能ねじの種類排気ポート(EXH ポート排気のみ):(T) 1/2-14 NPTF排気方式(P) ポート排気エア排気ポートサイズEX(T)1/2-14NPTFエジェクタ排気形式(P)ポート排気
ZL6 - 多段エジェクタ/最大吸込流量 : 600L/min (ANR)
SMC¥48,980~税込¥53,878~1個15日以内出荷最大吸込流量100/300/600L/min(ANR)の3タイプを用意 空気消費量90%削減(ZL3、ZL6の場合) 質量最大60%削減[ZL1:180g→ZL112(従来品):450g] 3段ディフューザ構造採用(ZL1の場合メーカー比) 吸込流量250%向上 3種類の真空圧力検出部 工具不要!メンテナンス工数の削減が可能
Z Series(ZH20DSA)
SMC¥4,398~税込¥4,838~1個当日出荷から11日以内出荷ボックス形にノズル呼び径:Φ1.5、Φ1.8、Φ2.0追加[New] 小型・軽量 全長:最大11%減(直接配管形) ポート高さ:最大25%減(直接配管形) 容積:最大39%減(ボックス形) 4種類の取付方法 サイレンサ/標準ブラケットを用意到達真空圧力-90kPa最高真空圧力(kPa)(S) -90kPaボディ形式直接配管形ノズル径(Φmm)2.0
ZH-B-A - 真空エジェクタ ボックス形(サイレンサ内蔵)
SMC¥2,198~税込¥2,418~1個当日出荷から11日以内出荷ボックス形にノズル呼び径:Φ1.5、Φ1.8、Φ2.0追加[New] 小型・軽量 全長:最大11%減(直接配管形) ポート高さ:最大25%減(直接配管形) 容積:最大39%減(ボックス形) 4種類の取付方法 サイレンサ/標準ブラケットを用意
ZH_NEW - 真空エジェクタ 直接配管形(ZH20DLA)
SMC¥4,398~税込¥4,838~1個11日以内出荷ボックス形にノズル呼び径:Φ1.5、Φ1.8、Φ2.0追加[New] 小型・軽量 全長:最大11%減(直接配管形) ポート高さ:最大25%減(直接配管形) 容積:最大39%減(ボックス形) 4種類の取付方法 サイレンサ/標準ブラケットを用意到達真空圧力-48kPa(ZH05~13D□A);-66kPa(ZH15~20D□A)最高真空圧力(kPa)(L) -66kPaボディ形式直接配管形ノズル径(Φmm)2.0
オイルフィルター Oリング K 671B2590
KIJIMA(キジマ)(5件のレビュー)¥179税込¥1971個当日出荷【適合メーカー】カワサキ 【対応純正品番】671B2590 【使用箇所】フィルターカバー 【サイズ】内径:Φ89 線径:Φ3.1 【代表適合車種】 250:エリミネーター250/LX/SE B1-2(87-96)・GPZ250R E1-2(86-87)・GPX250R/R-Ⅱ F/G(87-00)・NINJA 250R K8F-KCF(08-12)・ZZ-R250 H1-10(90-07)・KLE250 ANHELO A1/A1A(93-95) 400:Z400 カスタム/LTD G3/T1(80/83)・Z400FX E1-3(80-81)・Z400GP M1・GPZ400/GPZ400F A1-3(83-85)・GPX400R F1(87)・GPZ400R D1/D4/D4A(85-87)・FX400R E1(85-87)・エリミネーター400SE/LX B1-2/C1-2(88-93)・エリミネーター400 A1/A1A/A2(86-87)・エリミネーター400 D1/D2(94-95)・ゼファー400 C1-7(89-96)・ゼファーχ G1-9/G6F/FA(97-09) 550:Z550FX B2/E(77/80)・ゼファー550 B1-3(90-92) 600:GPZ600R A(85-87)・NINJA600R C1-10(88-97) 650:CB1100R・Z650 B1-3(77-) 750:GPX750R F(87-90)・GPZ750R G1-3(84-85)・エリミネーター750 A(86)・Z750FX-ⅡE1-3(80)/ⅢL1(81)・Z750LTD H1-4(80)・GPZ/GPZ750F A1-3(83-85)・Z750GP(82)・ZR-7F1-3/L1-3(99-06)・ゼファー750 C1-7(91-06)・ゼファー750RS D1-5(96-06)・ZXR750 H1(89) 900:GPZ900R A1-16(84-03)・エリミネーター900 A1-2(85-86) 1000:1000GTRコンコース A1-15(86-00)・GPZ1000RX A1-2(86-87)・Z1000 POLICE P1-24(82-05)・Z1000J 1-3(81-83)・Z1000R 1-2(82-83)・ZL1000 A1(87)・ZX-10 B1-3(88-90) 1100:GPZ1100/ABS E1-3/F1(95-99)・GPZ1100F A1-2(83-84)・Z1100GP B1-2(81-82)・Z1100R (83)・ZRX1100 C1-4(97-00)・ZRX1100Ⅱ D1-4(97-00)・ZZ-R1100 C1-3/D1-9(90-01)・ゼファー1100 A1-6/A6F/FA(92-06)・ゼファー1100RS B1-3(96-99) 1200:ZRX1200DAEG/ABS D9F-DFF(09-15)・ZRX1200R A1-8(01-08)・ZRX1200S B1-4(01-04)・ZZR1200 C1-4(02-05)・ボイジャーVⅡ/XⅡ A/B(86-99)
真空エジェクタ ZHシリーズ ZH07DLA
SMC¥1,598~税込¥1,758~1個9日以内出荷から13日以内出荷ボックス形にノズル呼び径:Φ1.5、Φ1.8、Φ2.0追加[New] 小型・軽量 全長:最大11%減(直接配管形) ポート高さ:最大25%減(直接配管形) 容積:最大39%減(ボックス形) 4種類の取付方法 サイレンサ/標準ブラケットを用意到達真空圧力-48kPa(ZH05~13D□A);-66kPa(ZH15~20D□A)最高真空圧力(kPa)(L) -48kPaボディ形式直接配管形ノズル径(Φmm)0.7
レンズリング
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in German。This legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operators。When the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operators。It is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessories。The enhanced design of these products ensure improved control, efficiency and safety with your emergency stop system。Benefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operators。It is compatible with Schneider Electric XB4 and XB5 series。It can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
ブレーキパッド
brembo¥11,985税込¥13,1841箱4日以内出荷から5日以内出荷BREMBO ブレーキパッド プライムセラミック用途ホイールが汚れにくい高性能な低ダスト プライムセラミックパッド。・より低ダスト化された磨材を使用し、ダスト量を低減。・日本車/米国車純正採用されているNAO材を使用。・振動と騒音を最小化。・快適性とパフォーマンスを向上。・アクセサリー部品の同梱で作業時間を短縮。・環境影響を配慮した原材料。・性能の高い製品レベルを維持(焼入れ処理を実施)
LEDZ LAMP Disk100
ENDO(遠藤照明)¥6,898税込¥7,5881個4日以内出荷長さ(mm)48径(Φmm)90定格電力(W)7.9口金GX53-1a定格寿命(時間)40000電源電圧(V)100色温度(K)6500~2700光源色調光調色調光方式無線演色指数(Ra)82調光率(%)5~100
ZH Series 真空エジェクタ 直接配管形/ボックス形(サイレンサ内蔵)
SMC¥2,698税込¥2,9681個10日以内出荷SUP・ポート接続口径Φ6ワンタッチ管継手RoHS指令(10物質対応)対応ノズル径(Φmm)0.7到達真空圧力(kPa)-48VAC・ポート接続口径Rc1/8 めねじ