| 08524056 | BK-1 | 単相・単巻:1kVA以下 単相・複巻:250VA以下 三相・単巻:200VA以下 三相・複巻:100VA以下 | 約1.3 | 180×150×135 | 162 | 110 | | |
|
| 08524065 | BK-2 | 単相・単巻:1k~2kVA 単相・複巻:250~1kVA 三相・単巻:200~1kVA 三相・複巻:100~500VA | 約2.4 | 215×211×182 | 200 | 150 | | ¥15,000 | ¥11,980 | ¥13,178(税込) |
| |
|
| 08524074 | BK-3 | 単相・単巻:2k~4kVA 単相・複巻:1k~2kVA 三相・単巻:1k~2kVA 三相・複巻:500~1kVA | 約4.0 | 270×250×220 | 248 | 200 | | ¥20,000 | ¥11,980 | ¥13,178(税込) |
| |
|
| 08524083 | BK-4 | 単相・単巻:4k~10kVA 単相・複巻:2k~5kVA 三相・単巻:2k~10kVA 三相・複巻:1k~5kVA | 約10 | 290×360×400 | 235 | 310 | | ¥55,000 | ¥48,980 | ¥53,878(税込) |
| |
|
| 08531406 | BK-5 | 単相・単巻:10k~20kVA 単相・複巻:5k~10kVA 三相・単巻:10k~20kVA 三相・複巻:5k~10kVA | 約20 | 360×450×500 | 305 | 370 | | | |
| 08531415 | BK-6 | 単相・単巻:20k~50kVA 単相・複巻:10k~25kVA 三相・単巻:20k~40kVA 三相・複巻:10k~20kVA | 約24 | 410×500×550 | 350 | 440 | | | |
| 08531424 | BK-7 | 単相・単巻:50k~100kVA 単相・複巻:25k~50kVA 三相・単巻:40k~80kVA 三相・複巻:20k~40kVA | 約25 | 630×490×525 | 560 | 430 | | | |
| 08531433 | BK-8 | 単相・単巻:100k~200kVA 単相・複巻:50k~100kVA 三相・単巻:80k~200kVA 三相・複巻:40k~100kVA | 約50 | 770×650×695 | 660 | 550 | | | |
| 74188354 | BK-3.5 | 単相・単巻:5k~8kVA 単相・複巻:2.5k~4kVA 三相・単巻:1.5k~6kVA 三相・複巻:750VA~3kVA | 約8.0 | 280×320×350 | 235 | 270 | | | |