| 08560176 | ZUG2203-11 | 3 | 減衰特性周波数範囲(+5to+35℃)30dB保証:3to30MHz | 減衰特性周波数範囲(+5to+35℃)30dB保証:3to30MHz | 最大150mΩ | | | |
| 08560185 | ZUG2206-11 | 6 | 減衰特性周波数範囲(+5to+35℃)30dB保証:5to30MHz | 減衰特性周波数範囲(+5to+35℃)30dB保証:5to30MHz | 最大100mΩ | | | |
| 08560194 | ZUG2210-11 | 10 | 減衰特性周波数範囲(+5to+35℃)30dB保証:8to30MHz | 減衰特性周波数範囲(+5to+35℃)30dB保証:10to30MHz | 最大100mΩ | | | |
| 08560203 | ZUG2203-11A | 3 | 減衰特性周波数範囲(+5to+35℃)30dB保証:3to30MHz | 減衰特性周波数範囲(+5to+35℃)30dB保証:3to30MHz | 最大150mΩ | | | |
| 08560212 | ZUG2206-11A | 6 | 減衰特性周波数範囲(+5to+35℃)30dB保証:5to30MHz | 減衰特性周波数範囲(+5to+35℃)30dB保証:5to30MHz | 最大100mΩ | | | |