| 32618817 | SSR15XW2UU+700LY | 15(±0.05) | 700 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618722 | SSR15XW2UU+160LY | 15(±0.05) | 160 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618731 | SSR15XW2UU+220LY | 15(±0.05) | 220 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618747 | SSR15XW2UU+280LY | 15(±0.05) | 280 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618756 | SSR15XW2UU+340LY | 15(±0.05) | 340 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618765 | SSR15XW2UU+400LY | 15(±0.05) | 400 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618774 | SSR15XW2UU+460LY | 15(±0.05) | 460 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618783 | SSR15XW2UU+520LY | 15(±0.05) | 520 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618792 | SSR15XW2UU+580LY | 15(±0.05) | 580 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618801 | SSR15XW2UU+640LY | 15(±0.05) | 640 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618826 | SSR15XW2UU+760LY | 15(±0.05) | 760 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618835 | SSR15XW2UU+820LY | 15(±0.05) | 820 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618844 | SSR15XW2UU+940LY | 15(±0.05) | 940 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618853 | SSR15XW2UU+1000LY | 15(±0.05) | 1000 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618862 | SSR15XW2UU+1060LY | 15(±0.05) | 1060 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618871 | SSR15XW2UU+1120LY | 15(±0.05) | 1120 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618887 | SSR15XW2UU+1180LY | 15(±0.05) | 1180 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618896 | SSR15XW2UU+1240LY | 15(±0.05) | 1240 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618905 | SSR15XW2UU+1360LY | 15(±0.05) | 1360 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618914 | SSR15XW2UU+1480LY | 15(±0.05) | 1480 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618923 | SSR15XW2UU+1600LY | 15(±0.05) | 1600 | 12.5 | 34 | 56.9 | 19.5 | M4×7 | 14.7 | 16.5 | 26 | 26 | 3 | 5.5 | 4.5 | 60 | 2.7 | 4.5×7.5×5.3 | 4.5 | 7.5 | 5.3 | 4.5 | 19.5 | 7 | 39.9 | 24 | 4.5 | 6.5 | 9.5 | 9.5 | PB1021B | (LMブロック)0.15 | (LMレール)1.2 | MA(1個):0.0792k、(2個密着):0.44k MB(1個):0.0486k、(2個密着):0.274k MC(1個):0.0962k | | | |
| 32618932 | SSR20XW2UU+220L | 20(±0.05) | 220 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32618941 | SSR20XW2UU+280L | 20(±0.05) | 280 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32618957 | SSR20XW2UU+340L | 20(±0.05) | 340 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32618966 | SSR20XW2UU+400L | 20(±0.05) | 400 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32618975 | SSR20XW2UU+460L | 20(±0.05) | 460 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32618984 | SSR20XW2UU+520L | 20(±0.05) | 520 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32618993 | SSR20XW2UU+580L | 20(±0.05) | 580 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619002 | SSR20XW2UU+640L | 20(±0.05) | 640 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619011 | SSR20XW2UU+700L | 20(±0.05) | 700 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619027 | SSR20XW2UU+760L | 20(±0.05) | 760 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619036 | SSR20XW2UU+820L | 20(±0.05) | 820 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619045 | SSR20XW2UU+940L | 20(±0.05) | 940 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619054 | SSR20XW2UU+1000L | 20(±0.05) | 1000 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619063 | SSR20XW2UU+1060L | 20(±0.05) | 1060 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619072 | SSR20XW2UU+1120L | 20(±0.05) | 1120 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619081 | SSR20XW2UU+1180L | 20(±0.05) | 1180 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619097 | SSR20XW2UU+1240L | 20(±0.05) | 1240 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619106 | SSR20XW2UU+1360L | 20(±0.05) | 1360 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619115 | SSR20XW2UU+1480L | 20(±0.05) | 1480 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619124 | SSR20XW2UU+1600L | 20(±0.05) | 1600 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619133 | SSR20XW2UU+1720L | 20(±0.05) | 1720 | 15.5 | 42 | 66.5 | 22 | M5×8 | 19.6 | 23.4 | 32 | 32 | 3 | 12 | 5.2 | 60 | 2.9 | 6×9.5×8.5 | 6 | 9.5 | 8.5 | 6 | 22 | 8 | 46.6 | 28 | 5.5 | 8.2 | 11 | 11 | B-M6F | (LMブロック)0.25 | (LMレール)2.1 | MA(1個):0.138k、(2個密着):0.723k MB(1個):0.0847k、(2個密着):0.448k MC(1個):0.18k | | | |
| 32619142 | SSR25XW2UU+220LY | 23(±0.05) | 220 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619151 | SSR25XW2UU+280LY | 23(±0.05) | 280 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619167 | SSR25XW2UU+340LY | 23(±0.05) | 340 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619176 | SSR25XW2UU+400LY | 23(±0.05) | 400 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619185 | SSR25XW2UU+460LY | 23(±0.05) | 460 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619194 | SSR25XW2UU+520LY | 23(±0.05) | 520 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619203 | SSR25XW2UU+580LY | 23(±0.05) | 580 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |
| 32619212 | SSR25XW2UU+640LY | 23(±0.05) | 640 | 18 | 48 | 83 | 26.2 | M6×9 | 31.5 | 36.4 | 35 | 35 | 3 | 12 | 6.8 | 60 | 3.3 | 7×11×9 | 7 | 11 | 9 | 6.8 | 26.2 | 9 | 59.8 | 33 | 6 | 8.4 | 12.5 | 12.5 | B-M6F | (LMブロック)0.4 | (LMレール)2.7 | MA(1個):0.258k、(2個密着):1.42k MB(1個):0.158k、(2個密着):0.884k MC(1個):0.33k | | | |