| 17685562 | 40×40mm | 1セット(2個) | 40 | 40×40 | 50 | 1.5 | Φ30 | | ¥105,000 | ¥69,980 | ¥76,978(税込) |
| |
|
| 17685578 | 50×50mm | 1セット(2個) | 50 | 50×50 | 60 | 3.0 | Φ40 | | ¥129,000 | ¥87,980 | ¥96,778(税込) |
| |
|
| 17685587 | 60×60mm | 1セット(2個) | 60 | 60×60 | 70 | 4.5 | Φ50 | | ¥185,000 | ¥139,800 | ¥153,780(税込) |
| |
|
| 17685553 | 30×30mm | 1セット(2個) | 30 | 30×30 | 40 | 0.8 | Φ25 | | | |
| 20373648 | 30×30mm(校正書・トレーサビリティ体系図付) | 1台(2台) | 30 | 30×30 | 40 | 0.8 | Φ25 | | | |
| 20373657 | 40×40mm(校正書・トレーサビリティ体系図付) | 1台(2台) | 40 | 40×40 | 50 | 1.5 | Φ30 | | | |
| 20373666 | 50×50mm(校正書・トレーサビリティ体系図付) | 1台(2台) | 50 | 50×50 | 60 | 3.0 | Φ40 | | | |
| 20373675 | 60×60mm(校正書・トレーサビリティ体系図付) | 1台(2台) | 60 | 60×60 | 70 | 4.5 | Φ50 | | | |