| 49653598 | S50BP 14K-0803 | 8 | 9 | 7 | 8 | 3 | 18 | 10 | 14 | | |
|
| 49653607 | S50BP 15K-0803 | 8 | 9 | 7.5 | 8.5 | 3 | 18 | 10 | 15 | | |
|
| 49653616 | S50BP 16K-0803 | 8 | 9 | 8 | 9 | 3 | 18 | 10 | 16 | | |
|
| 49653625 | S50BP 18K-0803 | 8 | 10 | 9 | 10 | 3 | 10 | 10 | 18 | | |
|
| 49653634 | S50BP 20B-0503 | 5 | 8 | 10 | 11 | 3 | 10 | 5 | 20 | | |
|
| 49653643 | S50BP 24B-0503 | 5 | 10 | 12 | 13 | 3 | 10 | 5 | 24 | | |
|
| 49653652 | S50BP 25B-0503 | 5 | 10 | 12.5 | 13.5 | 3 | 10 | 5 | 25 | | |
|
| 49653668 | S50BP 28B-0503 | 5 | 12 | 14 | 15 | 3 | 10 | 5 | 28 | | |
|
| 49653677 | S50BP 30B-0503 | 5 | 12 | 15 | 16 | 3 | 10 | 5 | 30 | | |
|
| 49653686 | S50BP 32B-0503 | 5 | 14 | 16 | 17 | 3 | 10 | 5 | 32 | | |
|
| 49653695 | S50BP 36B-0503 | 5 | 15 | 18 | 19 | 3 | 10 | 5 | 36 | | |
|
| 49653704 | S50BP 40B-0503 | 5 | 15 | 20 | 21 | 3 | 10 | 5 | 40 | | |
|
| 49653713 | S50BP 45B-0503 | 5 | 18 | 22.5 | 23.5 | 3 | 10 | 5 | 45 | | |
|
| 49653722 | S50BP 50B-0503 | 5 | 20 | 25 | 26 | 3 | 10 | 5 | 50 | | |
|
| 49653738 | S50BP 56B-0503 | 5 | 22 | 28 | 29 | 3 | 10 | 5 | 56 | | |
|
| 49653747 | S50BP 60B-0503 | 5 | 24 | 30 | 31 | 3 | 10 | 5 | 60 | | |
|
| 49653756 | S50BP 64B-0503 | 5 | 26 | 32 | 33 | 3 | 10 | 5 | 64 | | |
|
| 49653765 | S50BP 70B-0504 | 5 | 26 | 35 | 36 | 4 | 10 | 5 | 70 | | |
|
| 49653774 | S50BP 72B-0504 | 5 | 28 | 36 | 37 | 4 | 10 | 5 | 72 | | |
|
| 49653783 | S50BP 80B-0504 | 5 | 32 | 4 | 41 | 4 | 10 | 5 | 80 | | |
|
| 49653792 | S50BP 90B-0505 | 5 | 36 | 45 | 46 | 5 | 10 | 5 | 90 | | |
|
| 49653808 | S50BP 100B-0505 | 5 | 40 | 50 | 51 | 5 | 10 | 5 | 100 | | |
|
| 49653817 | S50BP 120B-0505 | 5 | 50 | 60 | 61 | 5 | 10 | 5 | 120 | | |
|