セット内容【タイプ/線径×外径×長さ(入数)】
引きスプリング/0.70×5/32”×3-1/8”(12)
引きスプリング/0.80×11/32”×1-27/32”(12)
引きスプリング/0.50×5/16”×1-1/8”(8)
引きスプリング/0.50×5/16”×1-1/4”(10)
引きスプリング/0.50×7/32”×1”(10)
引きスプリング/0.50×3/16”×1-3/4”(8)
引きスプリング/0.50×13/64”×13/16”(10)
引きスプリング/0.60×9/32”×1-1/2”(10)
引きスプリング/0.50×1/4”×7/8”(10)
引きスプリング/0.60×11/32”×1-7/16”(10)
引きスプリング/0.70×9/32”×2-3/16”(12)
押しスプリング/0.50×7/32”×11/16”(10)
押しスプリング/0.50×7/32”×1-1/2”(10)
押しスプリング/0.50×1/4”×13/32”(10)
押しスプリング/0.60×9/32”×1/2”(10)
押しスプリング/0.80×9/32”×3/4”(10)
押しスプリング/0.80×5/16”×1-3/4”(12)
押しスプリング/0.80×23/64”×1-3/8”(8)
押しスプリング/0.80×3/8”×5/8”(6)
押しスプリング/0.80×3/8”×3/4”(12)
材質炭素鋼(S60C)エスコ品番EA952TA質量(g)580ケース寸法(mm)210×140×45内容量1個