キット内容一越ちりめん(カット済み)土台用(90×60mm):蜜柑×1枚
花びら用(16mm角):菜の花×10枚・黄(橙色に近い色)×10枚・蜜柑×20枚
葉っぱ用(16mm角):松葉色×6枚・深緑×4枚
台紙(Φ25mm)×1枚
スチロール半球(Φ25mm)×1個
ワイヤー×2本
紙テープ:茶色×1本
ビーズ:シルバー×3個
パール4mm×1個
ひも(リリアン)×1本
絹とじ糸×1本
かんざし棒(A16-9)×1本
色AG(かんざし棒)寸法(高さH×幅W)(cm)4×13所要時間約180分内容量1個