| 68405356 | 3000-035 | 1箱(300枚) | 35mm | 9 | 1.8~2.7 | | ¥21,400 | ¥19,980 | ¥21,978(税込) |
| |
|
| 68405365 | 3000-035-MYP | 1箱(50枚) | 35mm | 9 | 1.8~2.7 | | |
出荷予定:2026年2月25日 |
| 68405374 | 3010-060 | 1箱(300枚) | 60mm | 21 | 4.2~6.3 | | ¥26,400 | ¥23,980 | ¥26,378(税込) |
| |
|
| 68405383 | 3010-060-MYP | 1箱(50枚) | 60mm | 21 | 4.2~6.3 | | |
|
| 68405392 | 3020-100 | 1箱(300枚) | 100mm | 55 | 11~16.5 | | ¥54,900 | ¥51,980 | ¥57,178(税込) |
| |
|
| 68405408 | 3020-100-MYP | 1箱(50枚) | 100mm | 55 | 11~16.5 | | |
|
| 68405417 | 3030-150 | 1箱(60枚) | 150mm | 148 | 29.6~44.4 | | ¥26,900 | ¥24,980 | ¥27,478(税込) |
| |
|
| 68405426 | 3030-150-MYP | 1箱(10枚) | 150mm | 148 | 29.6~44.4 | | |
|