| 84956892 | FSB-60-104 | 60 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84956908 | FSB-60-104-H | 60 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84956917 | FSB-60-104-HU | 60 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84956926 | FSB-60-104-U | 60 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84956935 | FSB-60-203 | 60 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84956944 | FSB-60-203-H | 60 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84956953 | FSB-60-203-HU | 60 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84956962 | FSB-60-203-U | 60 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84956978 | FSB-60-324 | 60 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84956987 | FSB-60-324-H | 60 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84956996 | FSB-60-324-HU | 60 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957005 | FSB-60-324-U | 60 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957014 | FSB-60-355 | 60 | CY1:0.22,CY2:3.3 | 180mA/270mAmax、25mA/50mAmax | 10mΩ | | |
|
| 84957023 | FSB-60-355-U | 60 | CY1:0.22,CY2:3.3 | 180mA/270mAmax、25mA/50mAmax | 10mΩ | | |
|
| 84957032 | FSB-60-693 | 60 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957048 | FSB-60-693-H | 60 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957057 | FSB-60-693-HU | 60 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957066 | FSB-60-693-U | 60 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957075 | FSB-80-104 | 80 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84957084 | FSB-80-104-H | 80 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84957093 | FSB-80-104-HS | 80 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84957102 | FSB-80-104-HU | 80 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84957118 | FSB-80-104-S | 80 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84957127 | FSB-80-104-U | 80 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 10mΩ | | |
|
| 84957136 | FSB-80-203 | 80 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84957145 | FSB-80-203-H | 80 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84957154 | FSB-80-203-HS | 80 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84957163 | FSB-80-203-HU | 80 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84957172 | FSB-80-203-S | 80 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84957188 | FSB-80-203-U | 80 | CY1:0.01,CY2:0.01 | 1.0mA/2.0mAmax、0.1mA/0.2mAmax | 10mΩ | | |
|
| 84957197 | FSB-80-324 | 80 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957206 | FSB-80-324-H | 80 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957215 | FSB-80-324-HS | 80 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957224 | FSB-80-324-HU | 80 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957233 | FSB-80-324-S | 80 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957242 | FSB-80-324-U | 80 | CY1:0.1,CY2:0.22 | 12mA/24mAmax、1.5mA/3.0mAmax | 10mΩ | | |
|
| 84957258 | FSB-80-355 | 80 | CY1:0.22,CY2:3.3 | 180mA/270mAmax、25mA/50mAmax | 10mΩ | | |
|
| 84957267 | FSB-80-355-S | 80 | CY1:0.22,CY2:3.3 | 180mA/270mAmax、25mA/50mAmax | 10mΩ | | |
|
| 84957276 | FSB-80-355-U | 80 | CY1:0.22,CY2:3.3 | 180mA/270mAmax、25mA/50mAmax | 10mΩ | | |
|
| 84957285 | FSB-80-693 | 80 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957294 | FSB-80-693-H | 80 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957303 | FSB-80-693-HS | 80 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957312 | FSB-80-693-HU | 80 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957328 | FSB-80-693-S | 80 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957337 | FSB-80-693-U | 80 | CY1:0.022,CY2:0.047 | 2.5mA/5.0mAmax、0.35mA/0.7mAmax | 10mΩ | | |
|
| 84957346 | FSB-100-104 | 100 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 8mΩ | | |
|
| 84957355 | FSB-100-104-H | 100 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 8mΩ | | |
|
| 84957364 | FSB-100-104-HS | 100 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 8mΩ | | |
|
| 84957373 | FSB-100-104-HU | 100 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 8mΩ | | |
|
| 84957382 | FSB-100-104-S | 100 | CY1:0.033,CY2:0.068 | 3.5mA/7.0mAmax、0.5mA/1.0mAmax | 8mΩ | | |
|