仕様アクセサリタイプ:ヒンジ
併用:TVS410
IEC/EN60947-5-1, BG-GS-ET-15. Stock nos. ; 623-3284 623-3284 and ; 623-3278 623-3278 are not supplied with a power lead. Standard hinge sold separately see stock no. ; 623-3290 623-3290. TVS 410, Metal. 180° opening angle, with adjustable switching angle (K410 tool included with switch) Positive break angle of between 5° to 8° Matching (non-safety) hinge available Metal enclosure (IP65) oil and petroleum resistant