仕様電源電圧:24 V dc
ハウジング材質:ガラス繊維強化熱可塑樹脂
ターミナルタイプ:ケーブル
シリーズ:BNS250
IP評価:IP67
アクチュエータ含む:なし
幅:50mm
IEC 60947-5-3, IEC 61241-1, IEC 60079-15, BG-GS-ET-14. 11 3GD EX-BNS 250: EEx nC IIC T6 X Ex tD A22 IP67 T80℃ X EX-BPS 250: Ex nA T6 X Ex tD A22 IP67 T80℃ X. Actuator is not supplied and must be ordered separately. BNS 250, ATEX. Coded Small design Long life, no mechanical wear Protection class IP67 Insensitive to lateral misalignment Concealed mounting possible Insensitive to soiling