仕様アクセサリタイプ:Connection Kit
併用可能製品:Modicon M340
Modicon M340 Rack Shielding Kit. Rack cable shielding connection kit, used to protect against electrostatic discharge when connecting the shielding of cordsets for connecting:. Analogue modules A Magelis XBT operator interface to the processor (via BMXXCAUSBH018 (stock no. ; 147-764 147-764 ) shielded USB cable). This kit comprises:. A metal bar that takes the clamping rings Two sub-bases to be mounted on the rack A set of spring clamping rings for attaching cables with their shielding to the metal bar