仕様範囲:safeRELAY
シリーズ:SNE 4004
タイプ:Output Module
併用可能製品:safeRELAY
電源電圧:24 V ac/dc
通常の状態の構成:2NC (補助)、4NO (安全)
入力数:0
出力数:7
許容入力:1.2 (dc)、1.7 (ac) W
取付けスタイル:DINレール
寸法:96.5 x 22.5 x 114 mm
SNE 4004K Expansion Module. All units conform to BS EN 60204 Part 1 1993; EN 954-1; IEC 204-1; VDE 0113. Dimensions (mm) for all units: H 96.5, W 22.5, L 114,Contact Rating: 6A for all units. Colour supplied may vary from that shown. Used in conjunction with the units in the rest of the range gives additional 4 N/O safety, 2 N/C control contacts and 1 N/C fleeting contact Gives same safety level of the base unit LED status indication for safety contacts