仕様監視対象:液体
検出タイプ:センサ / スイッチ、インジケータなし
最小流量:15 L/min
最大流量:125 L/min
電源電圧:250 V
パイプの直径範囲:1 インチ
接続タイプ:1 BSP
最大圧力:55バール
素材:ステンレススチール
動作温度 Min:-18℃
動作温度 Max:+100℃
シリーズ:FS-550E
FS-550E Series Flow Switch. Standard FS-550E switches sense liquid flow in either direction to monitor flow/no flow conditions. The paddle is trimmed during installation to permit switch actuation at the desired flow rate. As flow increases, the paddle pivots to move out of the liquid path, producing less than 200 MB of pressure drop regardless of pipe size. Features and Benefits. Flow: 15.0 l/min - 125.0 l/min with preadjusted set points. Housing: Brass or stainless steel. Minimum inline restriction; Paddle pivots to move out of liquid path with increasing flow. Operating temperature: 150℃ maximum. Product Application Information. Compressors. Heat Exchangers. Turbines. Engine. Boilers. Chillers. Valves. Pumps. Regulators