仕様アクセサリタイプ:ケーブル●併用可能製品:WLL260 Fiber Optic Sensor●Mounting bracket. For through-beam use (straight or right-angled) 2 fibre optic cables must be ordered (see stock nos 303-0571, 303-0600, 303-0587 and 303-0593). WLL260, HD Fibre Optic. Heavy duty fibre optic sensor module and a choice of through-beam or direct-detect glass fibre optic cables with stainless steel jackets. PNP open collector output Output short circuit and over current protected No tools required to fit cables Terminal chamber connection to module内容量1個