| 55204818 | 28230124SWQ | YZF-R6 03-12 | | | |
| 55204827 | 28230126SWQ | MT-07 14-17/MT-09 14-16/XSR700 18*ABS不可 | | | |
| 55204836 | 28250108SWQ | GSXR600 06-10/GSXR750 08-10 | | | |
| 55204845 | 28250118SWQ | GSXR1100 90-92 | | | |
| 55204854 | 28250124SWQ | GSXR1100 89 | | | |
| 55204863 | 28250132SWQ | GSXR600 11-18/GSXR750 11-18 | | | |
| 55204879 | 28250133SWQ | GSR750 11-14*ABS不可 | | | |
| 55204888 | 28250164SWQ | GSXR600 01-04/GSXR750 00-05/SV1000/S 03-07 | | | |
| 55204897 | 28250165SWQ | GSR750(ABS) 11-14 | | | |
| 55204906 | 28250169SWQ | GS1200SS 01-03 | | | |
| 55204915 | 28270101SWQ | GPZ900R A7- (チェーンライン 8mmオフセット) | | | |
| 55204924 | 28270107SWQ | ZZR1100 C | | | |
| 55204933 | 28270109SWQ | ZEPHYR750/750RS | | | |
| 55204949 | 28270112SWQ | ZRX1100 | | | |
| 55204958 | 28270116SWQ | ZRX1200 01-08 | | | |
| 55204967 | 28270126SWQ | ZRX1200 DAEG 09-16 | | | |
| 55204976 | 28270140SWQ | ZEPHYR1100/1100RS | | | |
| 55204985 | 28270151SWQ | ZX-6R/ZX-6RR 03-04 | | | |
| 55204994 | 28270159SWQ | ZRX1200 DAEG 09-16(リムセンター0mmオフセット チェーンライン5mmオフセット) | | | |
| 55205003 | 28270161SWQ | ZRX1200 01-08 (リムセンター0mmオフセット チェーンライン5mmオフセット) | | | |
| 55205019 | 28270182SWQ | Z900 18-23/SE 22/Z900RS 18-24/CAFE 18-24 | | | |
| 55205028 | 28290101SWQ | DUCATI M900 93-01/900SS 94-97/SS900 98-03 | | | |
| 55205037 | 28290103SWQ | DUCATI S4/M900 02-03/M1000 | | | |
| 55205046 | 28290172SWQ | DUCATI SCRAMBLER ICON 15-19/FULL THROTTLE 15 | | | |