 | 63146424 | 23.0240-21 | (導体メッキ)Ni | 黒 | B4-I/S1,5 | 1000 V, CAT II, 20 A | | |
|
 | 63146433 | 23.0240-22 | (導体メッキ)Ni | 赤 | B4-I/S1,5 | 1000 V, CAT II, 20 A | | |
|
 | 63146449 | 23.0240-23 | (導体メッキ)Ni | 青 | B4-I/S1,5 | 1000 V, CAT II, 20 A | | |
|
 | 63146458 | 23.0240-24 | (導体メッキ)Ni | 黄 | B4-I/S1,5 | 1000 V, CAT II, 20 A | | |
|
| 63146223 | 23.0110-20 | (導体メッキ)Opt | 黄/緑 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146239 | 23.0110-21 | (導体メッキ)Opt | 黒 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146248 | 23.0110-22 | (導体メッキ)Opt | 赤 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146257 | 23.0110-23 | (導体メッキ)Opt | 青 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146266 | 23.0110-24 | (導体メッキ)Opt | 黄 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146275 | 23.0110-25 | (導体メッキ)Opt | 緑 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146284 | 23.0110-26 | (導体メッキ)Opt | 紫 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146293 | 23.0110-27 | (導体メッキ)Opt | 茶 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146309 | 23.0110-28 | (導体メッキ)Opt | 灰 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146318 | 23.0110-29 | (導体メッキ)Opt | 白 | LB-I4R | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146327 | 23.0190-20 | (導体メッキ)Au | 黄/緑 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146336 | 23.0190-21 | (導体メッキ)Au | 黒 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146345 | 23.0190-22 | (導体メッキ)Au | 赤 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146354 | 23.0190-23 | (導体メッキ)Au | 青 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146363 | 23.0190-24 | (導体メッキ)Au | 黄 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146379 | 23.0190-25 | (導体メッキ)Au | 緑 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146388 | 23.0190-26 | (導体メッキ)Au | 紫 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146397 | 23.0190-27 | (導体メッキ)Au | 茶 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146406 | 23.0190-28 | (導体メッキ)Au | 灰 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |
| 63146415 | 23.0190-29 | (導体メッキ)Au | 白 | LB-I4R-A | 30 VAC, 25 A / 60 VDC, 25 A | | | |