| 70125598 | BEL-RBT2517SB 2CX23AWG(0.3SQ) | 1巻(10m) | 2 | 10 | 0.3 | 60/0.08 | 4.8 | 36 | 5.1 | 10 | | |
|
| 70125607 | BEL-RBT2517SB 2CX23AWG(0.3SQ) | 1巻(20m) | 2 | 20 | 0.3 | 60/0.08 | 4.8 | 36 | 5.1 | 20 | | |
|
| 70125616 | BEL-RBT2517SB 2CX23AWG(0.3SQ) | 1巻(30m) | 2 | 30 | 0.3 | 60/0.08 | 4.8 | 36 | 5.1 | 30 | | |
|
| 70125625 | BEL-RBT2517SB 2CX23AWG(0.3SQ) | 1巻(50m) | 2 | 50 | 0.3 | 60/0.08 | 4.8 | 36 | 5.1 | 50 | | |
|
| 70125634 | BEL-RBT2517SB 2CX23AWG(0.3SQ) | 1巻(100m) | 2 | 100 | 0.3 | 60/0.08 | 4.8 | 36 | 5.1 | 100 | | |
|
| 70125643 | BEL-RBT2517SB 3CX23AWG(0.3SQ) | 1巻(10m) | 3 | 10 | 0.3 | 60/0.08 | 5 | 43 | 5.1 | 10 | | |
|
| 70125659 | BEL-RBT2517SB 3CX23AWG(0.3SQ) | 1巻(20m) | 3 | 20 | 0.3 | 60/0.08 | 5 | 43 | 5.1 | 20 | | |
|
| 70125668 | BEL-RBT2517SB 3CX23AWG(0.3SQ) | 1巻(30m) | 3 | 30 | 0.3 | 60/0.08 | 5 | 43 | 5.1 | 30 | | |
|
| 70125677 | BEL-RBT2517SB 3CX23AWG(0.3SQ) | 1巻(50m) | 3 | 50 | 0.3 | 60/0.08 | 5 | 43 | 5.1 | 50 | | |
|
| 70125686 | BEL-RBT2517SB 3CX23AWG(0.3SQ) | 1巻(100m) | 3 | 100 | 0.3 | 60/0.08 | 5 | 43 | 5.1 | 100 | | |
|
| 70125695 | BEL-RBT2517SB 4CX23AWG(0.3SQ) | 1巻(10m) | 4 | 10 | 0.3 | 60/0.08 | 5.3 | 50 | 4.6 | 10 | | |
|
| 70125704 | BEL-RBT2517SB 4CX23AWG(0.3SQ) | 1巻(20m) | 4 | 20 | 0.3 | 60/0.08 | 5.3 | 50 | 4.6 | 20 | | |
|
| 70125713 | BEL-RBT2517SB 4CX23AWG(0.3SQ) | 1巻(30m) | 4 | 30 | 0.3 | 60/0.08 | 5.3 | 50 | 4.6 | 30 | | |
|
| 70125729 | BEL-RBT2517SB 4CX23AWG(0.3SQ) | 1巻(50m) | 4 | 50 | 0.3 | 60/0.08 | 5.3 | 50 | 4.6 | 50 | | |
|
| 70125738 | BEL-RBT2517SB 4CX23AWG(0.3SQ) | 1巻(100m) | 4 | 100 | 0.3 | 60/0.08 | 5.3 | 50 | 4.6 | 100 | | |
|
| 70125747 | BEL-RBT2517SB 2CX21AWG(0.5SQ) | 1巻(10m) | 2 | 10 | 0.5 | 91/0.08 | 5.2 | 45 | 6.8 | 10 | | |
|
| 70125756 | BEL-RBT2517SB 2CX21AWG(0.5SQ) | 1巻(20m) | 2 | 20 | 0.5 | 91/0.08 | 5.2 | 45 | 6.8 | 20 | | |
|
| 70125765 | BEL-RBT2517SB 2CX21AWG(0.5SQ) | 1巻(30m) | 2 | 30 | 0.5 | 91/0.08 | 5.2 | 45 | 6.8 | 30 | | |
|
| 70125774 | BEL-RBT2517SB 2CX21AWG(0.5SQ) | 1巻(50m) | 2 | 50 | 0.5 | 91/0.08 | 5.2 | 45 | 6.8 | 50 | | |
|
| 70125783 | BEL-RBT2517SB 2CX21AWG(0.5SQ) | 1巻(100m) | 2 | 100 | 0.5 | 91/0.08 | 5.2 | 45 | 6.8 | 100 | | |
|
| 70125799 | BEL-RBT2517SB 3CX21AWG(0.5SQ) | 1巻(10m) | 3 | 10 | 0.5 | 91/0.08 | 5.4 | 52 | 6.8 | 10 | | |
|
| 70125808 | BEL-RBT2517SB 3CX21AWG(0.5SQ) | 1巻(20m) | 3 | 20 | 0.5 | 91/0.08 | 5.4 | 52 | 6.8 | 20 | | |
|
| 70125817 | BEL-RBT2517SB 3CX21AWG(0.5SQ) | 1巻(30m) | 3 | 30 | 0.5 | 91/0.08 | 5.4 | 52 | 6.8 | 30 | | |
|
| 70125826 | BEL-RBT2517SB 3CX21AWG(0.5SQ) | 1巻(50m) | 3 | 50 | 0.5 | 91/0.08 | 5.4 | 52 | 6.8 | 50 | | |
|
| 70125835 | BEL-RBT2517SB 3CX21AWG(0.5SQ) | 1巻(100m) | 3 | 100 | 0.5 | 91/0.08 | 5.4 | 52 | 6.8 | 100 | | |
|
| 70125844 | BEL-RBT2517SB 4CX21AWG(0.5SQ) | 1巻(10m) | 4 | 10 | 0.5 | 91/0.08 | 5.8 | 63 | 6.1 | 10 | | |
|
| 70125853 | BEL-RBT2517SB 4CX21AWG(0.5SQ) | 1巻(20m) | 4 | 20 | 0.5 | 91/0.08 | 5.8 | 63 | 6.1 | 20 | | |
|
| 70125869 | BEL-RBT2517SB 4CX21AWG(0.5SQ) | 1巻(30m) | 4 | 30 | 0.5 | 91/0.08 | 5.8 | 63 | 6.1 | 30 | | |
|
| 70125878 | BEL-RBT2517SB 4CX21AWG(0.5SQ) | 1巻(50m) | 4 | 50 | 0.5 | 91/0.08 | 5.8 | 63 | 6.1 | 50 | | |
|
| 70125887 | BEL-RBT2517SB 4CX21AWG(0.5SQ) | 1巻(100m) | 4 | 100 | 0.5 | 91/0.08 | 5.8 | 63 | 6.1 | 100 | | |
|
| 70125896 | BEL-RBT2517SB 2CX19AWG(0.75SQ) | 1巻(10m) | 2 | 10 | 0.75 | 7/20/0.08 | 5.9 | 56 | 9.5 | 10 | | |
|
| 70125905 | BEL-RBT2517SB 2CX19AWG(0.75SQ) | 1巻(20m) | 2 | 20 | 0.75 | 7/20/0.08 | 5.9 | 56 | 9.5 | 20 | | |
|
| 70125914 | BEL-RBT2517SB 2CX19AWG(0.75SQ) | 1巻(30m) | 2 | 30 | 0.75 | 7/20/0.08 | 5.9 | 56 | 9.5 | 30 | | |
|
| 70125923 | BEL-RBT2517SB 2CX19AWG(0.75SQ) | 1巻(50m) | 2 | 50 | 0.75 | 7/20/0.08 | 5.9 | 56 | 9.5 | 50 | | |
|
| 70125939 | BEL-RBT2517SB 2CX19AWG(0.75SQ) | 1巻(100m) | 2 | 100 | 0.75 | 7/20/0.08 | 5.9 | 56 | 9.5 | 100 | | |
|
| 70125948 | BEL-RBT2517SB 3CX19AWG(0.75SQ) | 1巻(10m) | 3 | 10 | 0.75 | 7/20/0.08 | 6.2 | 68 | 9.5 | 10 | | |
|
| 70125957 | BEL-RBT2517SB 3CX19AWG(0.75SQ) | 1巻(20m) | 3 | 20 | 0.75 | 7/20/0.08 | 6.2 | 68 | 9.5 | 20 | | |
|
| 70125966 | BEL-RBT2517SB 3CX19AWG(0.75SQ) | 1巻(30m) | 3 | 30 | 0.75 | 7/20/0.08 | 6.2 | 68 | 9.5 | 30 | | |
|
| 70125975 | BEL-RBT2517SB 3CX19AWG(0.75SQ) | 1巻(50m) | 3 | 50 | 0.75 | 7/20/0.08 | 6.2 | 68 | 9.5 | 50 | | |
|
| 70125984 | BEL-RBT2517SB 3CX19AWG(0.75SQ) | 1巻(100m) | 3 | 100 | 0.75 | 7/20/0.08 | 6.2 | 68 | 9.5 | 100 | | |
|
| 70125993 | BEL-RBT2517SB 4CX19AWG(0.75SQ) | 1巻(10m) | 4 | 10 | 0.75 | 7/20/0.08 | 6.6 | 81 | 8.6 | 10 | | |
|
| 70126009 | BEL-RBT2517SB 4CX19AWG(0.75SQ) | 1巻(20m) | 4 | 20 | 0.75 | 7/20/0.08 | 6.6 | 81 | 8.6 | 20 | | |
|
| 70126018 | BEL-RBT2517SB 4CX19AWG(0.75SQ) | 1巻(30m) | 4 | 30 | 0.75 | 7/20/0.08 | 6.6 | 81 | 8.6 | 30 | | |
|
| 70126027 | BEL-RBT2517SB 4CX19AWG(0.75SQ) | 1巻(50m) | 4 | 50 | 0.75 | 7/20/0.08 | 6.6 | 81 | 8.6 | 50 | | |
|
| 70126036 | BEL-RBT2517SB 4CX19AWG(0.75SQ) | 1巻(100m) | 4 | 100 | 0.75 | 7/20/0.08 | 6.6 | 81 | 8.6 | 100 | | |
|
| 70126045 | BEL-RBT2517SB 2CX17AWG(1.25SQ) | 1巻(10m) | 2 | 10 | 1.25 | 7/31/0.08 | 6.5 | 69 | 12.5 | 10 | | |
|
| 70126054 | BEL-RBT2517SB 2CX17AWG(1.25SQ) | 1巻(20m) | 2 | 20 | 1.25 | 7/31/0.08 | 6.5 | 69 | 12.5 | 20 | | |
|
| 70126063 | BEL-RBT2517SB 2CX17AWG(1.25SQ) | 1巻(30m) | 2 | 30 | 1.25 | 7/31/0.08 | 6.5 | 69 | 12.5 | 30 | | |
|
| 70126079 | BEL-RBT2517SB 2CX17AWG(1.25SQ) | 1巻(50m) | 2 | 50 | 1.25 | 7/31/0.08 | 6.5 | 69 | 12.5 | 50 | | |
|
| 70126088 | BEL-RBT2517SB 2CX17AWG(1.25SQ) | 1巻(100m) | 2 | 100 | 1.25 | 7/31/0.08 | 6.5 | 69 | 12.5 | 100 | | |
|