| 86505914 | 304SW-RT | 20A×10A | | |
|
| 86505923 | 304SW-RT | 20A×15A | | |
|
| 86505939 | 304SW-RT | 25A×15A | | |
|
| 86505948 | 304SW-RT | 25A×20A | | |
|
| 86505957 | 304SW-RT | 40A×20A | | ¥34,400 | ¥17,980 | ¥19,778(税込) |
| |
|
| 86505966 | 304SW-RT | 40A×25A | | ¥34,400 | ¥17,980 | ¥19,778(税込) |
| |
|
| 86505975 | 304SW-RT | 50A×25A | | ¥55,285 | ¥27,980 | ¥30,778(税込) |
| |
|
| 86505984 | 304SW-RT | 50A×40A | | ¥55,285 | ¥27,980 | ¥30,778(税込) |
| |
|