| 12695840 | 22211K | 25 | 100 | 55 | | |
|
| 12695849 | 22212K | 28 | 110 | 60 | | |
|
| 12695858 | 22213K | 31 | 120 | 65 | | |
|
| 12695867 | 22214K | 31 | 125 | 70 | | |
|
| 12695876 | 22215K | 31 | 130 | 75 | | ¥24,000 | ¥10,980 | ¥12,078(税込) |
| |
|
| 12695894 | 22217K | 36 | 150 | 85 | | ¥26,700 | ¥11,980 | ¥13,178(税込) |
| |
|
| 12695910 | 22218K | 40 | 160 | 90 | | ¥32,800 | ¥14,980 | ¥16,478(税込) |
| |
|
| 12695919 | 22219K | 43 | 170 | 95 | | ¥37,700 | ¥16,980 | ¥18,678(税込) |
| |
|
| 12695885 | 22216K | 33 | 140 | 80 | | ¥25,900 | ¥11,980 | ¥13,178(税込) |
| | |