| 29484274 | 50mm | 50 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):16 | | |
|
| 29484290 | 65mm | 65 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):21 | | |
|
| 29484299 | 75mm | 75 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):27 | | |
|
| 29484308 | 90mm | 90 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):30 | | |
|
| 29484317 | 100mm | 100 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):52 | | |
|
| 29484326 | 125mm | 125 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):59 | | |
|
| 29484335 | 150mm | 150 | 適用扉(2枚吊 扉サイズ:幅900×高さ1800mm以内):65 | | |
|