| 48605544 | V2 | 10A | 3/8 | | |
|
| 48605560 | V2 | 15A | 1/2 | | |
|
| 48605569 | V2 | 20A | 3/4 | | |
|
| 48605578 | V2 | 25A | 1 | | |
|
| 48605587 | V2 | 32A | 1 1/4 | | ¥20,500 | ¥11,980 | ¥13,178(税込) |
| |
|
| 48605596 | V2 | 40A | 1 1/2 | | ¥25,300 | ¥13,980 | ¥15,378(税込) |
| |
|
| 48605605 | V2 | 50A | 2 | | ¥37,200 | ¥22,980 | ¥25,278(税込) |
| |
|
| 48605614 | V3 | 65A | 2.5 | | ¥83,200 | ¥46,980 | ¥51,678(税込) |
| |
|
| 48605630 | V3 | 80A | 3 | | ¥138,000 | ¥77,980 | ¥85,778(税込) |
| |
|
| 48605639 | V3 | 100A | 4 | | ¥191,000 | ¥109,800 | ¥120,780(税込) |
| |
|