色カーボンルック適合車種【BMW】F800 S (2006-2011),F800GT (2013-2020),HP2 SPORT (2008-2011),K1200 S (2004-2008)【HONDA】CB1300S (2005-2013),CBF1000 (2006-2011),CBF600S (2004-2014),CBR900RR FIREBLADE (1998-2003),VFR800F (2014-2020)【KAWASAKI】Z750S (2005-2006)【SUZUKI】GS500F (2004-2007),GSF1200S BANDIT (1996-2006),GSF1250S BANDIT (2007-2016),GSF650S BANDIT (2005-2014),GSX1250F (2010-2017),GSX650F (2008-2017),SV1000S (1999-2005),SV650 (1999-2005)【UNIVERSAL】【UNIVERSAL】 【YAMAHA】TZR50 (1998-2016)内容量1個