55℃ to +125℃ operating temperature range Superior flex performance (up to 5 mm) High capacitance flex mitigation Lead (Pb)-free EIA 0603, 0805, 1206, 1210, 1808, 1812, 1825, 2220, and 2225 case sizes DC voltage ratings of 6.3 V, 10 V, 16 V, 25 V, 50 V, 100 V, 200 V, and 250 V Capacitance offerings ranging from 180 pF to 22 μ