曜日別特売

Raspberry Pi Compute Module 3+ Lite

Raspberry Pi Compute Module 3+ Lite - SPARKFUNRaspberry Pi Compute Module 3+ Lite - SPARKFUNRaspberry Pi Compute Module 3+ Lite - SPARKFUN

Description
The Raspberry Pi Compute Module 3+ Lite contains the guts of a Raspberry Pi 3 Model B+(the BCM2837 processor and 1GB LPDDR2 RAM). This module allows a designer to leverage the Raspberry Pi hardware and software stack in their own custom systems and form factors. In addition this module has extra IO interfaces over and above what is available on the Raspberry Pi model A/B boards, opening up more options for the designer.
This is all integrated onto a small(67.6mm×31mm)board that fits into a standard DDR2 SODIMM connector. You get the full flexibility of the BCM2837 SoC(which means that many more GPIOs and interfaces are available than with a standard Raspberry Pi), and designing the Module into a custom system should be relatively straightforward because all the tricky bits have been put onto the Module itself.
The CM3+ Lite product is the same as CM3+ except the eMMC Flash is not fitted, and the SD/eMMC interface pins are available for the user to connect their own SD/eMMC device. Note that the CM3+ is electrically identical and, with the exception of higher CPU z-height, physically identical to the legacy CM3 products.
Note:The CM3+ modules require a software/firmware image dated November 2018 or newer to function correctly.
Features
Broadcom BCM2837B0, Cortex-A53(ARMv8)64-bit SoC @ 1.2GHz
1GB LPDDR2 SDRAM
Operating Supply Voltage:1.8V, 3.3V
Minimum Operating Temperature:-25C
Maximum Operating Temperature:+80C
HDMI, MIPI, USB, and GPIO interfaces on edge connector

アズワン品番67-0423-17内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64010548DEV-16830
11,600
10,980
12,078(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする