SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gears
It has two mount holes for quick, secure installation
As it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applications
Its designed with a standard seal plus a flinger to push grease and impurities away from moving parts
This ensures safe and reliable performance
The flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machine
This flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.