CO2 Humidity and Temperature Sensor - SCD30

CO2 Humidity and Temperature Sensor - SCD30 - SPARKFUNCO2 Humidity and Temperature Sensor - SCD30 - SPARKFUNCO2 Humidity and Temperature Sensor - SCD30 - SPARKFUN

Description
The SCD30 from Sensirion is a high quality Nondispersive Infrared(NDIR)based CO2 sensor capable of detecting 400 to 10000ppm with an accuracy of ±(30ppm+3%). In order to improve accuracy the SCD30 has temperature and humidity sensing built-in, as well as commands to set the current altitude. For additional accuracy the SCD30 also accepts ambient pressure readings!
We've written an Arduino library to make reading the CO2, humidity, and temperature very easy. It can be downloaded through the Arduino Library manager:search for 'SparkFun SCD30' or it can be found in the
Documents
tab above.
The SCD30 Humidity and Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!
Note:The SCD30 has an automatic self-calibration routine. Sensirion recommends 7 days of continuous readings with at least 1 hour a day of 'fresh air' for self-calibration to complete.
Features
Power supply voltage:3.3V - 5.5V
NDIR CO2 sensor technology
Integrated temperature and humidity sensor
Best performance-to-price ratio
Dual-channel detection for superior stability
Small form factor:35 mm×23 mm×7 mm
Measurement range:400 ppm - 10.000 ppm
Accuracy:±(30 ppm + 3%)
Current consumption:19 mA @ 1 meas. per 2 s.
Energy consumption:120 mJ @ 1 measurement
Fully calibrated and linearized
Digital interface UART or I2C

アズワン品番67-0430-35内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64105644SEN-15112
24,500
23,980
26,378(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする