曜日別特売

TFMini Plus - Micro LiDAR Module

TFMini Plus - Micro LiDAR Module - SPARKFUNTFMini Plus - Micro LiDAR Module - SPARKFUNTFMini Plus - Micro LiDAR Module - SPARKFUN

Description
The TFMini Plus is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 5cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 35x18.5x21mm, the TFMini Plus allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.
Setting itself apart from the original TFmini, the TFmini Plus has been designed with an IP65 enclosure meaning its "Dust tight water resistant", and also passed the vibration test of drone level, which will greatly expand its application range. The TFMini Plus is easy to power at only 5V and easy to talk to using the UART communication protocol.
Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.
Features
Operating Range - 0.1m~12m1
Accuracy - ±5cm@(0.1-6m), ±1%@(6m-12m)
Distance resolution - 5mm
Frame rate - 1-1000Hz(adjustable)
Ambient light immunity - 70klux
Operating temperature - -20℃~60℃
Enclosure rating - IP65
Light source - LED
Central wavelength - 850nm
FOV - 3.6°
Supply voltage - 5V±0.5V
Average current - ≦110mA
Power consumption - 550mW
Peak current - 500mA
Communication level - LVTTL(3.3V)
Material of enclosure - ABS+PC
Storage temperature - -20℃~75℃
Weight - 11g
Wire length - 30cm

アズワン品番67-0426-94内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64153104SEN-15179
29,900
28,980
31,878(税込)
欠品中
返品不可
出荷予定:2026年7月上旬
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする