曜日別特売

TFMini-S - Micro LiDAR Module

TFMini-S - Micro LiDAR Module - SPARKFUNTFMini-S - Micro LiDAR Module - SPARKFUNTFMini-S - Micro LiDAR Module - SPARKFUN

Description
The TFMini-S Micro LiDAR Module is a ToF(Time of Flight)LiDAR sensor capable of measuring the distance to an object as close as 10 centimeters(+/- 6cm up to 6m)and as far as 12 meters(+/-1% starting at 6m)! As with all LiDAR sensors, your effective detection distance will vary depending on lighting conditions and the reflectivity of your target object, but what makes this sensor special is its size. Measuring only 42x15x16mm, the TFMini-S allows you to integrate LiDAR into applications traditionally reserved for smaller sensors.
TFMini-S is a single-point ranging LiDAR based on TFmini upgrade. The blind zone is shortened to 10cm, the outdoor performance and accuracy of different reflectivity are improved, it can achieve stable, accuracy, sensitive and high frequency range detection.
Important:This product does not use laser light for ranging. Instead it contains an LED and optics. Many such systems are being marketed under the name "LiDAR," although it may be more appropriate to think of this device as a "Time-of-Flight Infrared Rangefinder". It differs significantly from traditional IR rangefinders in that it uses ToF to determine range and not triangulation ― as is performed by the Sharp GP-series devices.
Features
Operating Range:0.1m~12m@90%Reflectivity
0.1~7m@10% Reflectivity
0.1m~12m@90%Reflectivity(70Klux)
0.1~7m@10% Reflectivity(70Klux)
Accuracy:±6cm@(0.1-6m)
±1%@(6m-12m)
Distance Resolution:1cm
Frame Rate:100Hz
Ambient light immunity:70Klux
Operating Temperature:0℃~60℃
Light source:VCSEL
Central wavelength:850nm
Photobiological safety:Class1(EN60825)
FOV:2°2
Supply voltage:5V±0.1V
Average current:≦140mA
Power consumption:≦0.7W
Peak current:200mA
Communication level:LVTTL(3.3V)
Communication interface:UART / I2C
Dimension:42mmx15mmx16mm(LxWxH)
Housing:PC/ABS
Storage temperature:-20℃~75℃
Weight:5g±0.3g
Cable length:10cm

アズワン品番67-0427-33内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
64298747SEN-16977
24,500
23,980
26,378(税込)
欠品中
返品不可
出荷予定:2026年7月上旬
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする