Description
You'll have no need for a screwdriver with this terminal! This is a 4-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick enough(1.20mm OD)that you may need to increase the hole diameter on some boards. Each of the terminals can accept 18-22AWG wire.
Features
Latch Terminal
5mm Pitch
4-Pin
Tin Plated Brass Terminals
18-22AWG Wire Range
Operation Temperature:-55℃~+100℃