曜日別特売

Leopard Imaging Camera - 136 Degree FOV

Leopard Imaging Camera - 136 Degree FOV - SPARKFUNLeopard Imaging Camera - 136 Degree FOV - SPARKFUNLeopard Imaging Camera - 136 Degree FOV - SPARKFUN


Description
The Leopard Imaging Camera is a 136° FOV(field of view)wide angle camera module that is great for machine vision applications, and designed specifically to be compatible with the NVIDIA Jetson Nano Developer Kit. This camera incorporates a Sony IMX219 8.08MP color sensor, a fixed focus(M8)lens, and utilizes CSI-2 MIPI 2-lane data output interface.
This is the same camera that we include in the SparkFun Jetbot v2.1 Kit.
Note:SparkFun has not established the compatibility of this camera with Raspberry Pi. We are currently working with the manufacturer, but due to firmware restrictions Leopard cameras do not work with any Raspberry Pi's at this time.
Features
Field of view(FOV):136°
Module size:150mm(L)x 25mm(W)
Sensor type:Sony IMX219 8.08MP color sensor
Active pixels:3280(H)x 2464(V)
Image size:Diagonal 4.60mm(Type 1/4.0)
F/No:2.0(H136)
Focal length:1.58mm(H136)
TV distortion:<-15%(H136)
Focusing range:30cm - Infinity
Lens type:Fixed Focus(M8 lens)
Pixel size:1.12um×1.12um
Data output interface:CSI-2 MIPI 2-lane
IR Cutter Filter:Yes

アズワン品番67-0422-99内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
65814938DEV-16260
12,600
11,980
13,178(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする