SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic

SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic - SPARKFUNSparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic - SPARKFUNSparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic - SPARKFUN


Description
Need to keep track of the airflow in your data center or around your servers? How about making sure your HVAC and air control systems are functioning at full capacity? Well, the new SparkFun FS3000-1005 Air Velocity Sensor Breakout can help you with all that and more! It's super easy and super quick(Qwiic!)to hook up.
This breakout board is focused around Renesas' FS3000-1005, a surface-mount air velocity module with a range of 0-7.2m/s(0-16.2mph). It utilizes a MEMS thermopile-based sensor, features a digital output with 12-bit resolution and comprises a "solid" thermal isolation technology and silicon carbide coating to protect it from abrasive wear and water condensation.
We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun Air Velocity' or you can get the GitHub repo as a .zip file and install the library from there.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
Get Started with the Qwiic Air Velocity Sensor Breakout
Features
I2C address:0x28
Air flow speed:0 - 7.23 m/sec(0 - 16.17mph)
Accuracy:5 % of full scale flow range
12-bit resolution
Input Voltage:2.7-3.3V
Average current draw:10mA

アズワン品番67-0427-58内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
65822875SEN-18377
18,800
17,980
19,778(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする