曜日別特売

SparkFun High Precision Temperature Sensor - TMP117 Qwiic

SparkFun High Precision Temperature Sensor - TMP117 Qwiic - SPARKFUNSparkFun High Precision Temperature Sensor - TMP117 Qwiic - SPARKFUNSparkFun High Precision Temperature Sensor - TMP117 Qwiic - SPARKFUN


Description
The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.
The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!
To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.
The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.
The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!
Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.
Get Started with the SparkFun High Precision TMP117 Hookup Guide
Features
Uses I2C interface(Qwiic-enabled)
Four selectable addresses
0x48(default), 0x49, 0x4A, 0x4B
16-bit resolution, 0.0078℃
High accuracy, digital temperature sensor
±0.1℃(max)from ?20℃ to 50℃
±0.15℃(max)from ?40℃ to 70℃
±0.2℃(max)from ?40℃ to 100℃
±0.25℃(max)from ?55℃ to 125℃
±0.3℃(max)from ?55℃ to 150℃
Operating temperature range
-55℃ to +150℃
Operating voltage range
1.8V to 5.5V
Typically 3.3V if using the Qwiic cable
Low power consumption
3.5μA(1-Hz conversion cycle)
150nA(shutdown current)
Programmable operating modes
Continuous, one-shot, and shutdown
Programmable temperature alert limits
Selectable averaging for reduced noise
Digital offset for system correction
NIST traceability
Documents
Schematic
Eagle Files
Board Dimensions
Hookup Guide
Datasheet(TMP117)
Arduino Library
GitHub Hardware Repo

アズワン品番67-0427-10内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
65822954SEN-15805
4,960
4,898
5,388(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする