SKF Ball Bearing, 200 mm ID, 250 mm OD - 61840 This SKF deep-groove bearing maintains quiet operation in applications that demand high rotational speeds
It features precision rolling elements and specially-designed raceway grinding equipment for ultra