曜日別特売

Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor

Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor - SPARKFUNGarmin LIDAR-Lite v4 LED - Distance Measurement Sensor - SPARKFUNGarmin LIDAR-Lite v4 LED - Distance Measurement Sensor - SPARKFUN

Description
The LIDAR-Lite v4 LED sensor is the next step in the LIDAR-Lite line. A small, lightweight, low-power optical ranging sensor. It's the first to incorporate ANT profile wireless networking technology into an optical sensor. Its built-in nRF52840 processor means that developers can create custom applications, or be operated as a stand-alone device right out of the box by using the preloaded stock application.
Like the LIDAR-Lite v3 and LIDAR-Lite v3HP sensors; it can also be directly connected to an external micro-controller running a custom user application. As such, it provides a highly adaptable option for OEM and maker applications in robotics, Internet of Things, and unmanned vehicles ― or any application where an ultrasonic sensor might otherwise be used. It's perfect as the basic building block for applications where wireless capabilities, small size, light weight, low power consumption and high performance are important factors in a short-range, 10-meter, optical distance measuring sensor.
The LIDAR-Lite v4 requires an external 5VDC power source and soldering is required. This Time-of-Flight ranging module uses a LED and optics for ranging. It does not use a laser; therefore, it is inherently eye-safe under normal usage.
Features
Resolution:1 cm
Measurement repeatability:As measured indoors to a 90% reflective target
1 cm is equivalent to 1 standard deviation
Using "high accuracy" mode, with averaging:+/- 1 cm to 2 meters
+/- 2 cm to 4 meters
+/- 5 cm to 10 meters
Range:5 cm to 10 meters(as measured from back of unit)
Update rate:I2C = >200 Hz typical
ANT(R)= up to 200 Hz to a 90% target indoors at 2m in normal operating mode
Interface:I2C or ANT; user configurable for SPI using the Nordic SDK
Power(operating voltage):4.75 - 5.25 VDC
Current consumption:2mA idle, 85mA during acquisition
Operating temperature:-20 to 60° C
LED wavelength:940 nm
Beam divergence:4.77°
Optical aperture:14.9 mm
Unit size(HxWxD):2.1"×0.8"×0.9"(52.2×21.2×24.0 mm)
Weight:14.6 g(0.5 oz)

アズワン品番67-0427-09内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69107695SEN-15776
23,300
21,980
24,178(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする