曜日別特売

LED - Green with Resistor 5mm 25 pack

LED - Green with Resistor 5mm 25 pack - SPARKFUNLED - Green with Resistor 5mm 25 pack - SPARKFUNLED - Green with Resistor 5mm 25 pack - SPARKFUN

Description
You don't have to worry about adding a resistor to an LED if you get an LED with a built in resistor! This pack of 25 green 5mm LEDs will help alleviate any frustrations you've had with accidentally burning them out by having a resistor in the diode itself. Each LED has an operating voltage range of 3.0V to 5V to help make your next project shine!
Each pack of these LEDs are conveniently bagged in reusable ESD safe packaging to make sure nothing accidentally gets damaged before you are able to use them.
Features
Operating Voltage Range:3.0V-5.0V
Standard Size - T1 3/4 5mm
Brightness:15000-20000 MCD
Color:520-525 NM

アズワン品番67-0421-06内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69124039COM-14563
3,970
3,898
4,288(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする