曜日別特売

SparkFun I2S Audio Breakout - MAX98357A

SparkFun I2S Audio Breakout - MAX98357A - SPARKFUNSparkFun I2S Audio Breakout - MAX98357A - SPARKFUNSparkFun I2S Audio Breakout - MAX98357A - SPARKFUN

Description
The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.
The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!
Get Started with the SparkFun I2S Audio Breakout Guide
Features
Supply Voltage Range:2.5V - 5.5V.
Output Power:3.2W into 4Ω at 5V.
Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).
Sample Rate:8kHz - 96kHz.
Sample Resolution:16/32 bit.
Quiescent Current:2.4mA.
Filterless Class D Outputs
No MCLK Required
Click and Pop Reduction
Short-Circuit and Thermal Protection.

アズワン品番67-0422-64内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69134119DEV-14809
2,070
1,998
2,198(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする