曜日別特売

SparkFun Inventor's Kit for micro:bit v2

SparkFun Inventor's Kit for micro:bit v2 - SPARKFUNSparkFun Inventor's Kit for micro:bit v2 - SPARKFUNSparkFun Inventor's Kit for micro:bit v2 - SPARKFUN

Description
The SparkFun Inventor's Kit(SIK)for micro:bit v2 is a great way to get creative, connected and coding with the micro:bit. The SIK for micro:bit v2 provides not only the micro:bit v2 board but everything you need to hook up and experiment with multiple electronic circuits! With the SIK for micro:bit v2 you will be able to complete circuits that will teach you how to read sensors, move motors, build Bluetooth(R)devices and more.
The SparkFun Inventor's Kit for micro:bit is the latest and greatest in single-board computer kits. Surrounding the micro:bit v2 SIK is one core philosophy --- that anyone can(and should)experiment with cutting-edge electronics in a fun and playful way without breaking the bank.
The kit does not require any soldering and is recommended for all users, from beginners to engineers. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you have ever been interested in learning about electronics, or if you have used the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit is the perfect kit for you!
The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!
Examples
Circuit 0:Hello, micro:bit!
Circuit 1:Blinking an LED
Circuit 2:Reading a Potentiometer
Circuit 3:Reading a Photoresistor
Circuit 4:Driving an RGB LED
Circuit 5:Reading an SPDT Switch
Circuit 6:Reading a Button Press
Circuit 7:Reading the Temperature Sensor
Circuit 8:Using a Servo Motor
Circuit 9:Using a Buzzer
Circuit 10:Using the Accelerometer
Circuit 11:Using the Compass

アズワン品番67-0424-61内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69134128KIT-17362
18,400
17,980
19,778(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする