Crazyflie 2.0 - BigQuad deck

Crazyflie 2.0 - BigQuad deck - Seeed Studio

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.
This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.
Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.
Features:4×ESC connectors
0.1"header mounting holes for additional connectivity:CPPM input(3 pin)
GPS input(4 pin)
I2C expansion(4 pin)
Battery and current monitoring input(3 pin)
Buzzer output(2 pin)
Connect one or two additional decks
Automatic detection of expansion deck
Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.
BiqQuad deck inputs are 5V tolerant.
Battery voltage monitoring divider scaled for input up to 23V.
Current monitoring input 0V - 3V.
BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.
Up to 500mA if Crazyflie 2.0 battery is connected and charging.
1-wire memory for automatic expansion deck detection.
Mechanical specification:Weight:3.8g
Size(WxHxD):36x40x5mm
M3 mounting holes placed 30.5mm square.
Designed for mounting above or under the Crazyflie 2.0
Package contents:1×BigQuad deck
4×M2x4 nylon screw
2×M2x6 hex spacer

仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69697034102990227
2,110
1,998
2,198(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする