曜日別特売

NVIDIA Jetson Nano 2GB Developer Kit

NVIDIA Jetson Nano 2GB Developer Kit - SPARKFUN

Description
Discover the power of AI and robotics with NVIDIA(R)Jetson Nano(TM)2GB Developer Kit with a more economical price aiming to deliver the performance to run modern AI workloads using the entire GPU-accelerated NVIDIA software stack in a small form factor to even more educators, students, developers, enthusiasts.
Learning by doing is key for anyone new to AI and robotics, and the Jetson Nano 2GB Developer Kit is ideal for hands-on teaching and learning. Unlike online-only learning, you'll see your work on the developer kit perceive and interact with the world around you in real time. In addition to the free tutorials offered by NVIDIA, thousands of Jetson Nano developers actively contribute videos, how-tos, open-source projects, AI frameworks, and models for applications like image classification, object detection, segmentation, and speech processing. The developer kit can be powered by USB-C 5V 3A and comes with extensive I/Os, including GPIO, USB-A(3.0 2.0), USB-Micro-B, and CSI-2 camera connector. This makes it simple for developers to connect a diverse set of new sensors to enable a variety of AI applications from introductory "Hello AI World," to robotics projects such asthe open-source NVIDIA JetBot AI robot platform.
All these resources are enabled by NVIDIA JetPack(TM), which brings to each Jetson developer the same CUDA-XTM software and tools used by professionals around the world. JetPack includes a familiar Linux environment and simplifies the development process with support for cloud-native technologies such as containerization and orchestration. There's no better way to start. The same JetPack SDK is used across the entire NVIDIA Jetson family of products and is fully compatible with NVIDIA's AI platform for training and deploying AI software. This proven software stack reduces complexity and overall effort for developers.
Features
GPU 128-core Maxwell(TM)GPU
CPU Quad-core ARM A57 @1.43 GHz
Memory 2 GB 64-bit LPDDR4 | 25.6 GB/s
10/100/1000BASE-T Ethernet
Storage microSD(not included)
Video Encode 4Kp30| 4x 1080p30| 9x 720p30(H.264/H.265)
Video Decoder4Kp60| 2x 4Kp30| 8x 1080p30| 18x 720p30|(H.264/H.265)
Gigabit Ethernet 802.11ac wireless
1x MIPI-CSI camera connector
HDMI
USB 3.0 Type A
USB 2.0 Type A
USB 2.0 Micro-B
USB C - 5V 3A power only
40-pin header:GPIOs, I2C, I2S, SPI, UART
12-pin header:Power and related signals, UART
4-pin Fan header
Dimensions:100mm×80mm×29mm

アズワン品番
67-0423-24
内容量
1個
1件中 1~1件各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69723467DEV-17244
¥21,800
取扱い終了
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様に500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする