曜日別特売

Shapeoko 4 XL - Hybrid Table, with Router

Shapeoko 4 XL - Hybrid Table, with Router - SPARKFUNShapeoko 4 XL - Hybrid Table, with Router - SPARKFUNShapeoko 4 XL - Hybrid Table, with Router - SPARKFUN

Description
Please note, these machines are built to order have an estimated lead time of 4 business days before shipping
This is the Shapeoko 4 XL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine kit that allows you to create your 2D and 3D designs out of non-ferrous metals, hardwoods, and plastics. The Shapeoko 4 XL is designed to be affordable enough for any shop and powerful enough to do real work. Don't let the size intimidate you! This is an entry-level CNC machine designed for hobbyists, artists, and fabricators!
Each Shapeoko 4 XL has a cutting area of 838.2mm(X)x 444.5 mm(Y)x 101.6mm(Z)(33"×17.5"×4")and an overall footprint of 1270mm(X)x 609.6mm(Y)x 482.6mm(Z)(50"×24"×19"). The power cable included in this kit is designed for the United States National Plug Standard. Don't forget you can put whatever you want on the adapter ring(as long as it fits), whether that's a laser, 3D print extrusion head, or a marker. Get creative!
Upgrades from the Shapeoko 3 include:New, more rigid v-wheel design
15mm belts
Inductive homing switches
New electronics
Integrated t-slot Hybrid Table(OPTIONAL)
Fully-supported Y extrusions
Leadscrew-driven Z-axis
New, more rigid 65mm router mount
Sweepy 65mm V2 dust boot
Note:This item is non-returnable. If this item arrives damaged or is not functioning properly, please do not hesitate to contact us to see if further actions may be taken.
Not Compatible with the Shapeoko 4:Expansion Packs
T-Track Clamp Kits
Z-Plus
Proximity Switch Kit
Maintenance Kit
Shapeoko 3 Bit Setter
HDZ 4.0
Features
Footprint:1270mm×609.6mm×482.6mm(50"×24"×19")
Cutting Area:838.2mm×444.5mm×101.6mm(33"×17.5"×4")
Weight 137lbs.
Operating System:Mac(OSX 10.14 or higher)or PC(Windows 8.1 or 10, Intel or AMD)

アズワン品番67-0428-90内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
69726574TOL-18452
803,000
799,800
879,780(税込)
33日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

理科/技術/科学工作」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする