| 80663819 | TZ-51C 15A 15MA | | | |
| 80663828 | TZ-51C 20A 15MA | | | |
| 80663837 | TZ-51C 30A 15MA | | | |
| 80663846 | TZ-51C 15A 30MA | | | |
| 80663855 | TZ-51C 20A 30MA | | | |
| 80663864 | TZ-51C 30A 30MA | | | |
| 80663880 | TZ-52C 15A 15MA | | ¥12,000 | ¥11,980 | ¥13,178(税込) |
| | |
| 80663889 | TZ-52C 20A 15MA | | ¥12,000 | ¥11,980 | ¥13,178(税込) |
| | |
| 80663898 | TZ-52C 30A 15MA | | ¥12,000 | ¥11,980 | ¥13,178(税込) |
| | |
| 80663907 | TZ-52C 15A 30MA | | ¥12,000 | ¥11,980 | ¥13,178(税込) |
| | |
| 80663916 | TZ-52C 20A 30MA | | ¥12,000 | ¥11,980 | ¥13,178(税込) |
| | |
| 80663925 | TZ-52C 30A 30MA | | ¥12,000 | ¥11,980 | ¥13,178(税込) |
| | |