定格電力 = 360W
出力電圧 = 24V dc
入力電圧 = 24 → 28V dc
実装タイプ = DINレールマウント
タイプ = バッテリモジュール
幅 = 35mm
奥行き = 110mm
TRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3


